Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-5/8 Cam Follower Standard Stud Unsealed | AA6FRQ 13W663

SMITH BEARING CR-5/8 Cam Follower Standard Stud Unsealed

Item: AA6FRQ Model: CR-5/8Cross Ref: 13W663
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Unsealed
Dynamic Load Capacity1320 lbs.
Number Of Bearings1
Roller Dia.5/8"
Roller MaterialCarbon Steel
Roller Width0.437"
Static Load Capacity1250 lbs.
Stud Dia.1/4"
Stud Length3/4"
Stud MaterialCarbon Steel
Thread Length0.312"
Thread Size1/4"-28
TypeScrewdriver Slot Head , Stud
Bearing Material GradeAISI 52100
ClosureOpen
Drive LocationStud
Drive TypeSlotted
Duty TypeStandard
Dynamic Radial Load Capacity1320 lbf.
Face DesignScrewdriver Slot
FeaturesScrewdriver Slot Stud Type Needle Roller Bearings Are Recommended Where Running Loads And Shock Loads Are Moderate. Bearing Capacity Of The Stud Type Series Is Limited By The Moderately Sized Stud.
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length1 7/32"
Roller Diameter5/8"
Roller Head TypeFlat
Roller Material GradeGrade 52100
Rolling Element Rows1
StandardsABMA
Static Radial Load Capacity1250 lbf.
Stud Diameter1/4"
Stud Thread Length5/16"
Stud Thread Size1/4"-28
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.59
Ship length (cm)3.3
Ship width (cm)3.3
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller MaterialRoller Dia.Roller WidthBearing TypeStud MaterialStud Dia.Stud LengthTypePrice
SMITH BEARING CR-1/2 Cam Follower Standard Stud Unsealed | AA6FRN 13W661 CR-1/2Carbon Steel1/2"3/8"Needle Roller, UnsealedCarbon Steel0.19"5/8"Stud€33.94
SMITH BEARING CR-9/16 Cam Follower Standard Stud Unsealed | AA6FRP 13W662 CR-9/16Carbon Steel0.562"3/8"Needle Roller, UnsealedCarbon Steel0.19"5/8"Stud€36.66
SMITH BEARING CR-3/4 Cam Follower Standard Stud Unsealed | AA6FRR 13W664 CR-3/4Carbon Steel3/4"1/2"Needle Roller, UnsealedCarbon Steel3/8"7/8"Stud€28.12
SMITH BEARING CR-7/8 Cam Follower Standard Stud Unsealed | AA6FRT 13W665 CR-7/8Carbon Steel7/8"1/2"Needle Roller, UnsealedCarbon Steel3/8"7/8"Stud€29.38
SMITH BEARING CR-1 Cam Follower Standard Stud Unsealed | AA6FRU 13W666 CR-1Carbon Steel1"5/8"Needle Roller, UnsealedCarbon Steel0.437"1"Stud€36.28
SMITH BEARING CR-1-1/8 Cam Follower Standard Stud Unsealed | AA6FRV 13W667 CR-1-1/8Carbon Steel1 1/8"5/8"Needle Roller, UnsealedCarbon Steel0.437"1"Stud€37.94
SMITH BEARING CR-1-1/4 Cam Follower Standard Stud Unsealed | AA6FRW 13W668 CR-1-1/4Carbon Steel1 1/4"3/4"Needle Roller, UnsealedCarbon Steel1/2"1 1/4"Stud€42.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-5/8 Cam Follower Standard Stud Unsealed
€41.61 /unit