Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-1-1/8 Cam Follower Standard Stud Unsealed | AA6FRV 13W667

SMITH BEARING CR-1-1/8 Cam Follower Standard Stud Unsealed

Item: AA6FRV Model: CR-1-1/8Cross Ref: 13W667
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Unsealed
Dynamic Load Capacity3030 lbs.
Number Of Bearings1
Roller Dia.1 1/8"
Roller MaterialCarbon Steel
Roller Width5/8"
Static Load Capacity3100 lbs.
Stud Dia.0.437"
Stud Length1"
Stud MaterialCarbon Steel
Thread Length1/2"
Thread Size7/16"-20
TypeScrewdriver Slot Head , Stud
Bearing Material GradeAISI 52100
ClosureOpen
Drive LocationStud
Drive TypeSlotted
Duty TypeStandard
Dynamic Radial Load Capacity3030 lbf.
Face DesignScrewdriver Slot
FeaturesScrewdriver Slot Stud Type Needle Roller Bearings Are Recommended Where Running Loads And Shock Loads Are Moderate. Bearing Capacity Of The Stud Type Series Is Limited By The Moderately Sized Stud.
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length1 21/32"
Roller Diameter1 1/8"
Roller Head TypeFlat
Roller Material GradeGrade 52100
Rolling Element Rows1
StandardsABMA
Static Radial Load Capacity3100 lbf.
Stud Diameter7/16"
Stud Thread Length1/2"
Stud Thread Size7/16"-20
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.33
Ship length (cm)3.3
Ship width (cm)3.3
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller MaterialRoller Dia.Roller WidthBearing TypeStud MaterialStud Dia.Stud LengthTypePrice
SMITH BEARING CR-1/2 Cam Follower Standard Stud Unsealed | AA6FRN 13W661 CR-1/2Carbon Steel1/2"3/8"Needle Roller, UnsealedCarbon Steel0.19"5/8"Stud€33.94
SMITH BEARING CR-9/16 Cam Follower Standard Stud Unsealed | AA6FRP 13W662 CR-9/16Carbon Steel0.562"3/8"Needle Roller, UnsealedCarbon Steel0.19"5/8"Stud€36.66
SMITH BEARING CR-5/8 Cam Follower Standard Stud Unsealed | AA6FRQ 13W663 CR-5/8Carbon Steel5/8"0.437"Needle Roller, UnsealedCarbon Steel1/4"3/4"Stud€36.64
SMITH BEARING CR-3/4 Cam Follower Standard Stud Unsealed | AA6FRR 13W664 CR-3/4Carbon Steel3/4"1/2"Needle Roller, UnsealedCarbon Steel3/8"7/8"Stud€28.12
SMITH BEARING CR-7/8 Cam Follower Standard Stud Unsealed | AA6FRT 13W665 CR-7/8Carbon Steel7/8"1/2"Needle Roller, UnsealedCarbon Steel3/8"7/8"Stud€29.38
SMITH BEARING CR-1 Cam Follower Standard Stud Unsealed | AA6FRU 13W666 CR-1Carbon Steel1"5/8"Needle Roller, UnsealedCarbon Steel0.437"1"Stud€36.28
SMITH BEARING CR-1-1/4 Cam Follower Standard Stud Unsealed | AA6FRW 13W668 CR-1-1/4Carbon Steel1 1/4"3/4"Needle Roller, UnsealedCarbon Steel1/2"1 1/4"Stud€42.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-1-1/8 Cam Follower Standard Stud Unsealed
€46.05 /unit