Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING BCR-5/8-XB Cam Follower, 5/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat, 1/4-28 Thread | CU3BFY

SMITH BEARING BCR-5/8-XB Cam Follower, 5/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat, 1/4-28 Thread

Item: CU3BFY Model: BCR-5/8-XBCross Ref: 798DY4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing TypeBushing
Drive LocationHead
Drive TypeHex Socket
Duty TypeStandard Duty
Face DesignHex Socket
FeaturesChoice Of Non-Crowned Or Crowned Outer Race, Continuous Feed Oil Lubrication Can Be Used In Order To Reduce Wear, Eccentric Bushing Option For Added Positional Alignment On Stud Versions, These Bearings Are Intended For Self-Lubricated Applications
Lube Port LocationStud End, Stud Side
Max. Temp.250°F
Min. Temp.-40°F
Overall Length1.188"
Roller Dia.5/8"
Roller Head TypeFlat
Roller MaterialPlastic
Roller Width0.438"
Rolling Element Rows1
Stud Dia.1/4"
Stud Length3/4"
Stud MaterialBearing Steel
Stud Thread Length0.312"
Stud Thread Size1/4"-28
Stud TypeConcentric
System Of MeasurementImperial
ClosureDouble Sealed
Roller Diameter5/8"
StandardsAS 9100, ISO 9001
Stud Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthStud Thread LengthStud Thread SizeRoller Head TypePrice
SMITH BEARING BCR-1-1/2-XB Cam Follower, 1 1/2 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3AZW BCR-1-1/2-XB1 1/2"7/8"5/8"1 1/2"2 3/8"3/4"5/8"-18Flat€60.91
SMITH BEARING BCR-1-1/4-XB Cam Follower, 1 1/4 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3BAC BCR-1-1/4-XB1 1/4"3/4"1/2"1 1/4"2"5/8"1/2"-20Flat€52.54
SMITH BEARING BCR-1-1/8-XB Cam Follower, 1 1/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat, 1 Inch Stud Lg | CU3BAH BCR-1-1/8-XB1 1/8"5/8"0.438"1"1 5/8"1/2"7/16"-20Flat€42.47
SMITH BEARING BCR-1-3/4-XB Cam Follower, 1 3/4 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3BAN BCR-1-3/4-XB1 3/4"1"3/4"1 3/4"2 3/4"7/8"3/4"-16Flat€86.89
SMITH BEARING BCR-1-3/8-XB Cam Follower, 1 3/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3BAV BCR-1-3/8-XB1 3/8"3/4"1/2"1 1/4"2"5/8"1/2"-20Flat€54.08
SMITH BEARING BCR-1-5/8-XB Cam Follower, 1 5/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3BBA BCR-1-5/8-XB1 5/8"7/8"5/8"1 1/2"2 3/8"3/4"5/8"-18Flat€63.48
SMITH BEARING BCR-1-7/8-XB Cam Follower, 1 7/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat | CU3BBE BCR-1-7/8-XB1 7/8"1"3/4"1 3/4"2 3/4"7/8"3/4"-16Flat€91.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING BCR-5/8-XB Cam Follower, 5/8 Inch Dia, Bearing Steel, 1 Row, Hex Socket, Flat, 1/4-28 Thread
€39.79 /unit