EATON 10250TN31 | BJ4ZTZ

EATON 10250TN31 Pushbutton Enclosure, 30.5 Mm, Heavy-Duty, Watertight/Oiltight, Surface Mounting

Item: BJ4ZTZ Model: 10250TN31
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Bus MaterialZinc Die Cast
Height5.1"
Length9 4/5"
Mfr. SeriesSeries 10250T
Mounting TypeSurface
Nema Enclosure RatingNEMA 4 NEMA 12 NEMA 4X NEMA 13
NotesAll Cast Enclosures Can Be Converted To Base Mounting Of Contact Blocks. When Used With E30 Pushbuttons, Only The One Element Enclosure Can Be Used.
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width5 4/5"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)12.95
Ship length (cm)24.89
Ship width (cm)14.73
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TN31 Pushbutton Enclosure, 30.5 Mm, Heavy-Duty, Watertight/Oiltight, Surface Mounting