Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQG2T07-N02S Male Branch Tee 1/4 Inch Thread To Tube | AA8NPB 19F771

SMC VALVES KQG2T07-N02S Male Branch Tee 1/4 Inch Thread To Tube

Item: AA8NPB Model: KQG2T07-N02SCross Ref: 19F771
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
Basic MaterialMetal
Body MaterialStainless Steel
ColorSteel
Connection TypeTube x MNPT
GradeGrade 316
Hex Size14 mm
MaterialSteel
Max. Pressure435 psi
Pipe Size1/4"
Temp. Range+23°F to +302°F
Tube Size1/4"
ApplicationAir, Non-Potable Water, Steam
Compatible Tube MaterialFEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting MaterialStainless Steel
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Material GradeGrade 316
Maximum Operating Pressure145 psi
Maximum Operating Temperature302°F
Minimum Operating Temperature41°F
Overall Length31.8125 mm
Release Ring MaterialStainless Steel
Specific Fitting ShapeAdapter Tee
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.52
Ship length (cm)3.56
Ship width (cm)2.54
HS code7307290090
Country of OriginJP

Product Variants

ProductModelTube SizeHex SizeConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangeColorPrice
SMC VALVES KQG2T03-N01S M Branch Tee Thread 1/8 Tube 5/32or4mm | AA8NNY 19F768 KQG2T03-N01S5/32"12 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°F-€60.48
SMC VALVES KQG2T07-N01S M Branch Tee Thread 1/8 Inch Tube 1/4 In | AA8NPA 19F770 KQG2T07-N01S1/4"12 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°FSteel€60.69
SMC VALVES KQG2T09-N01S M Branch Tee Thread 1/8 Tube 5/16or8mm | AA8NPD 19F773 KQG2T09-N01S5/16"12 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°F-€85.08
SMC VALVES KQG2T09-N02S M Branch Tee Thread 1/4 Tube 5/16or8mm | AA8NPE 19F774 KQG2T09-N02S5/16"14 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°FSteel€85.18
SMC VALVES KQG2T11-N01S M Branch Tee Thread 1/8 Inch Tube 3/8 In | AA8NPG 19F776 KQG2T11-N01S3/8"12 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°F-€115.06
SMC VALVES KQG2T11-N02S M Branch Tee Thread 1/4 Inch Tube 3/8 In | AA8NPH 19F777 KQG2T11-N02S3/8"14 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°FSteel€99.40
SMC VALVES KQG2T11-N03S M Branch Tee 3/8 Inch 316 Stainless Steel | AA8NPJ 19F778 KQG2T11-N03S3/8"19 mmTube x MNPTStainless Steel435 psiMetal+23°F to +302°FSteel€99.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQG2T07-N02S Male Branch Tee 1/4 Inch Thread To Tube
€70.02 /unit