Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH CO2143 Jobber Length Drill Bit, 1/4 Inch Size Drill Bit Size, 4 Inch Overall Length | CN9XHP

BOSCH CO2143 Jobber Length Drill Bit, 1/4 Inch Size Size, 4 Inch Overall Length

Item: CN9XHP Model: CO2143Cross Ref: 48XY19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.25
Depth X Dia. Ratio11xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishUncoated
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishBright
Flute Length2 3/4"
Flute TypeSpiral
MaterialCobalt
Max. Drilling Depth2 3/4"
Number Of Flutes2
Overall Length4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationComposite, Wood
Primary Material Application Iso CodeM, N
Promotion RestrictionNot Eligible For Promotion
Shank Dia.1/4"
Shank Length1.219"
Size1/4"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio11xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size1/4"
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Maximum Drilling Depth2 3/4"
Measurement SystemFractional Inch
Shank Diameter1/4"
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH CO2143 Jobber Length Drill Bit, 1/4 Inch Size Size, 4 Inch Overall Length
€7.10 /unit