Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2H04-06A Straight 4mm x 6mm Tube x Tube | AC6ZRY 36X001

SMC VALVES KQ2H04-06A Straight 4mm x 6mm Tube x Tube

Item: AC6ZRY Model: KQ2H04-06ACross Ref: 36X001
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Temp. Range+23°F to +140°F
Tube Size4 mm x 6 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter6 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length27.59375 mm
Release TypeButton
Specific Fitting ShapeStraight Reducing Connector
StandardsROHS
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.02
Ship length (cm)3.05
Ship width (cm)1.02
HS code3917400090
Country of OriginSG

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2H01-03A Straight 1/8 x 5/32 Inch Tube x Tube | AC6ZQP 36W969 KQ2H01-03A0.125" x 0.156"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.22
SMC VALVES KQ2H01-07A Straight 1/8 x 1/4 Inch Tube x Tube | AC6ZQQ 36W970 KQ2H01-07A1/8" x 1/4"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.36
SMC VALVES KQ2H03-05A Straight 5/32 x 3/16 Inch Tube x Tube | AC6ZRN 36W991 KQ2H03-05A0.156" x 0.188"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.41
SMC VALVES KQ2H03-07A Straight 5/32 x 1/4 Inch Tube x Tube | AC6ZRP 36W992 KQ2H03-07A0.156" x 0.25"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.35
SMC VALVES KQ2H05-07A Straight 3/16 x 1/4 Inch Tube x Tube | AC6ZTE 36X007 KQ2H05-07A0.188" x 0.25"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.49
SMC VALVES KQ2H06-08A Straight 6mm x 8mm Tube x Tube | AC6ZTP 36X016 KQ2H06-08A6 mm x 8 mmGray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.87
SMC VALVES KQ2H07-11A Straight 1/4 x 3/8 Inch Tube x Tube | AC6ZTY 36X024 KQ2H07-11A1/4" x 3/8"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2H04-06A Straight 4mm x 6mm Tube x Tube
€4.73 /unit