Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 5609PK Retainer Black Nylon 13/64in 5/8in L - Pack Of 50 | AD3NVX 40K564

DISCO 5609PK Retainer, Rnd Spacer, Nylon, 5/8 In Lg., 13/64 In Rivet Dia., Weatherstrip, 50 Pk

Item: AD3NVX Model: 5609PKCross Ref: 40K564
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetainer
ColorBlack
Grip Range0.03" to 0.365"
Head Dia.19/32"
Head Height1/32"
Head TypeRound Spacer
Hole Size13/64"
Length5/8"
MaterialNylon
Rivet Dia.13/64"
Rivet TypePush In Rivet
Shank TypeRibbed
System Of MeasurementImperial
TypeWeatherstrip Retainer
Body Length5/8"
Material Grade/classUngraded
Maximum Hole Diameter0.203"
Minimum Material Thickness19/64"
Overall Length21/32"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)4.32
HS code8708998175
Country of OriginUS

Product Variants

ProductModelHead HeightHole SizeHead Dia.Grip RangeMaterialPkg. Qty.Price
DISCO JL-32PK Retainer Black Nylon 3/16 Inch 17/32in L - Pack Of 25 | AD3NVV 40K562 JL-32PK0.063"3/16"3/8"0.125" to 0.31"Nylon25€8.54
DISCO 8172PK Retainer Black Nylon 3/16 Inch 21/32in L - Pack Of 50 | AD3NVW 40K563 8172PK0.063"3/16"0.438"0.06" to 0.39"Nylon50€15.81
DISCO 5610PK Retainer Black Nylon 7/32in 3/4in L - Pack Of 50 | AD3NVY 40K565 5610PK0.063"7/32"0.656"0.06" to 0.565"Nylon50€11.51
DISCO 5506PK Retainer Black Nylon 1/4 Inch 23/32in L - Pack Of 50 | AD3NVZ 40K566 5506PK0.063"1/4"1/2"0.11" to 0.46"Nylon50€8.14
DISCO 5625PK Retainer Black Nylon 1/4 Inch 13/16 Inch L - Pack Of 100 | AD3NWA 40K567 5625PK0.063"1/4"0.719"0.095" to 0.54"Nylon100€9.77
DISCO 9130PK Retainer Black Nylon 1/4 Inch 1 1/16 Inch L - Pack Of 50 | AD3NWB 40K568 9130PK1/8"1/4"0.719"0.095" to 0.805"Nylon50€13.98
DISCO 10064PK Retainer Black Nylon 6.3mm 45mm L - Pack Of 25 | AD3NWC 40K569 10064PK2 mm6.3 mm18 mm0.12" to 1.575"Nylon25€17.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 5609PK Retainer, Rnd Spacer, Nylon, 5/8 In Lg., 13/64 In Rivet Dia., Weatherstrip, 50 Pk
€19.31 /pack