Flat Shipping

Flat Shipping at €24.99 + VAT

SLUGGER S5625TN Annular Cutter 9/16 inch | AF6KFZ 19TF89

SLUGGER S5625TN Annular Cutter 9/16 inch

Item: AF6KFZ Model: S5625TNCross Ref: 19TF89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth1"
Diameter0.562"
FinishTin
Shank Dia.3/4"
TypeHSS Titanium Nitride Coated
Cutter Diameter9/16"
Decimal Equivalent0.5625
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationSteel
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat
Stack Cut TeethYes

Shipping Info:

Ship weight (kg) 0.0491
Ship height (cm)10.49
Ship length (cm)3.99
Ship width (cm)4.5
HS code8207504060

Product Variants

ProductModelCutting DepthFinishDiameterMax. Cutting DepthStack Cut TeethShank Dia.MaterialPrimary Material ApplicationPrice
SLUGGER S9375TN Annular Cutter 15/16 inch | AF6KGC 19TF95 S9375TN1"Tin0.938"--3/4"--€95.84
SLUGGER S1125TN Annular Cutter 1-1/8 inch | AF6KGF 19TG01 S1125TN1"Tin1 1/8"--3/4"--€109.35
SLUGGER S1250TN Annular Cutter 1-1/4 inch | AF6KGH 19TG04 S1250TN1"Tin1 1/4"--3/4"--€121.59
SLUGGER S1312TN Annular Cutter 1-5/16 inch | AF6KGJ 19TG06 S1312TN1"Tin1.312"--3/4"--€136.05
SLUGGER S1375TN Annular Cutter 1-3/8 inch | AF6KGK 19TG07 S1375TN1"Tin1 3/8"--3/4"--€156.28
SLUGGER S1437TN Annular Cutter 1-7/16 inch | AF6KGL 19TG09 S1437TN1"Tin1.437"--3/4"--€196.53
SLUGGER S1625TN Annular Cutter 1-5/8 inch | AF6KGP 19TG13 S1625TN1"Tin1 5/8"--3/4"--€211.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER S5625TN Annular Cutter 9/16 inch
€69.73 /unit