Item | Magnetic Drive Pump |
Amps | 2.4A |
Application | Acids, Di Water, Plating Solutions, Sodium Hypochlorite , Acids, Di-Water, Plating Solutions, Sodium Hypochlorite |
Bearing Type | Thrust, Radial |
Bushing Material | PTFE |
Chemical Compatibility | Deionized Water |
Compatible Chemicals | Deionized Water |
Design | Centrifugal |
Discharge Pipe Size | 1/2" |
Feet Of Head (maximum) | 35.2 ft. |
Flow Rate @ 1 Ft. | 19.5 GPM |
Flow Rate @ 15 Ft Of Head (maximum) | 16 GPM |
Flow Rate @ 18 Ft Of Head (maximum) | 14.5 GPM |
Flow Rate @ 18 Ft. | 14.5 GPM |
Flow Rate @ 24 Ft Of Head (maximum) | 12.5 GPM |
Flow Rate @ 24 Ft. | 12.5 GPM |
Flow Rate @ 3 Ft Of Head (maximum) | 19.5 GPM |
Flow Rate @ 3 Ft. | 19.5 GPM |
Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft. | 0 GPM |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft. | 0 GPM |
Flow Rate @ 6 Ft Of Head (maximum) | 19.5 GPM |
Flow Rate @ 6 Ft. | 19.5 GPM |
Flow Rate @ 9 Ft Of Head (maximum) | 18.5 GPM |
Flow Rate @ 9 Ft. | 18.5 GPM |
Gasket | Fluoroelastomer |
Gasket Material | FKM , Fluoroelastomer |
Height | 6 2/5" |
Horsepower (maximum) | 1/4 hp |
Housing Material | PVDF |
Hp | 1/4 hp |
Impeller Material | PVDF |
Inlet Size | 1" |
Inlet Type | FNPT |
Intake Pipe Size | 1" |
Length | 12.9" |
Max. Flow Rate @ 15 Ft. | 16 GPM |
Max. Fluid Temp. | 220°F |
Max. Head | 35 ft. , 35.2 ft. |
Max. Operating Pressure | 60 psi |
Max. Outlet Pressure | 14.2 psi |
Max. Viscosity | 50 cPS |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Mounting Type | Horizontal |
Motor Type | Permanent Split Capacitor |
Mounting | Close Coupled |
Mounting Location | Open Air |
Mounting Orientation | Close Coupled , Horizontal |
Operating Pressure | 14.2 psi |
Operating Pressure (maximum) | 14.2 psi |
Outlet Size | 1/2" |
Outlet Type | MNPT |
Overall Height | 6 2/5" |
Overall Length | 12.9" |
Overall Width | 6 1/5" |
Phase | 1 |
Priming | Manual |
Rpm | 3450 RPM |
Self Priming | Manual |
Series | DB5 Series |
Specific Gravity | 1.8 |
Temp (f) @ 0 Psig | 220°F |
Temp (f) @ 10 Psig | 220°F |
Temp (f) @ 20 Psig | 220°F |
Temp (f) @ 30 Psig | 220°F |
Type | Flooded Suction |
Viscosity (maximum) | 50 cPS |
Voltage | 115V AC |
Warranty | 5 yrs. |
Width | 6 1/5" |
Discharge Pipe Type | MNPT |
Discharge Port | 1/2" MNPT |
Full Load Current | 2.4A |
Horsepower | 1/4 hp |
Intake Pipe Type | FNPT |
Manufacturers Warranty Length | 5 yrs. |
Max. Discharge Pressure | 14.2 psi |
Max. Flow Rate @ 15 Ft Of Head | 16 GPM |
Max. Flow Rate @ 18 Ft Of Head | 14.5 GPM |
Max. Flow Rate @ 24 Ft Of Head | 12.5 GPM |
Max. Flow Rate @ 3 Ft Of Head | 19.5 GPM |
Max. Flow Rate @ 6 Ft Of Head | 19.5 GPM |
Max. Flow Rate @ 9 Ft Of Head | 18.5 GPM |
Max. Fluid Temperature | 220°F |
Max. Ft. Of Head | 35.2 ft. |
Max. Specific Gravity | 1.8 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed (maximum) | 3450 RPM |
Nameplate Voltage | 115V AC |
Suction Port | 1" FNPT |