Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN SS-3002-A Lavatory Sink Oval Drop In 4 Centerset | AG7APB 49Y036

SLOAN SS-3002-A Lavatory Sink Oval Drop In 4 Centerset

Item: AG7APB Model: SS-3002-ACross Ref: 49Y036
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLavatory Sink
Ada ComplianceADA Compliant
Bowl Depth7 1/2"
Bowl Length16 1/2"
Bowl ShapeOval
Bowl Width17"
ColorWhite
Counter Mounting TypeDrop-In
Faucet Hole Dia.1 3/8"
Faucet Mounting Centers4"
FinishGlazed Virtreous
IncludesMounting Hardware
Includes Basket StrainerNo
Includes Drain PipeNo
Includes FaucetNo
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length3 yrs.
Mounting Location - FaucetDeck
Mounting Type - SinksCountertop
No. Of Bowls1
Number Of Faucet Holes3
Overall Height8"
Overall Length20"
Overall Width17"
SeriesSS-3002 Series
Sink MaterialCeramic
Sink TypeGeneral Purpose
StandardsADA, ASME A112.19.2, BREEAM MATERIALS CREDIT, CARBON NEUTRAL, CSA B45.1, EPD, HPD, LEED MATERIALS AND RESOURCES EPD CREDIT, LEED MATERIALS AND RESOURCES HPD CREDIT, SATISFIES LEED CREDIT

Shipping Info:

Ship weight (kg) 8.8875
Ship height (cm)21.59
Ship length (cm)52.07
Ship width (cm)44.45
HS code6910100030
Country of OriginCN

Product Variants

ProductModelMPNPrice
SLOAN SS-3001-A Lavatory Sink Undermount Oval | AG7ANZ 49Y034 SS-3001-ASS-3001-A€88.55
SLOAN SS-3102-A Lavatory Sink Oval Drop In Single Hole | AG7APA 49Y035 SS-3102-ASS-3102-A€128.94
SLOAN SS-3802-A Lavatory Sink Oval Drop In 8 Centerset | AG7APC 49Y037 SS-3802-ASS-3802-A€91.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN SS-3002-A Lavatory Sink Oval Drop In 4 Centerset
€184.89 /unit