SLOAN SS-3001-A Lavatory Sink Undermount Oval | AG7ANZ 49Y034

SLOAN SS-3001-A Lavatory Sink Undermount Oval

Item: AG7ANZ Model: SS-3001-ACross Ref: 49Y034
In Stock

Get it by Tuesday, Jun 10

€106.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLavatory Sink
Ada ComplianceADA Compliant
Bowl Length17"
Bowl ShapeOval
Bowl Width14"
ColorWhite
Counter Mounting TypeUndermount
Faucet Hole Dia.1 3/8"
FinishGlazed Virtreous
IncludesMounting Hardware
Includes Basket StrainerNo
Includes Drain PipeNo
Includes Installation HardwareYes
Mounting Type - SinksCountertop
Overall Height7 1/2"
Overall Length19 1/2"
Overall Width16 1/2"
Sink TypeGeneral Purpose
StandardsADA, ASME A112.19.2, BREEAM MATERIALS CREDIT, CARBON NEUTRAL, CSA B45.1, EPD, HPD, LEED MATERIALS AND RESOURCES EPD CREDIT, LEED MATERIALS AND RESOURCES HPD CREDIT, SATISFIES LEED CREDIT

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)40.64
Ship length (cm)68.58
Ship width (cm)38.1
HS code6910100030
Country of OriginCN

Product Variants

ProductModelMPNPrice
SLOAN SS-3102-A Lavatory Sink Oval Drop In Single Hole | AG7APA 49Y035 SS-3102-ASS-3102-A€128.94
SLOAN SS-3002-A Lavatory Sink Oval Drop In 4 Centerset | AG7APB 49Y036 SS-3002-ASS-3002-A€157.04
SLOAN SS-3802-A Lavatory Sink Oval Drop In 8 Centerset | AG7APC 49Y037 SS-3802-ASS-3802-A€91.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN SS-3001-A Lavatory Sink Undermount Oval
€106.87 /unit