Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN SF2200-4 Gooseneck Faucet Sensor Bras Swivel Deck | AE6RWC 5UVA2

SLOAN SF2200-4 Gooseneck Faucet Sensor Bras Swivel Deck

Item: AE6RWC Model: SF2200-4Cross Ref: 5UVA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€505.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Bathroom Faucet
Amps2A
Body MaterialBrass
Drain TypeWithout Drain
Faucet OperationSensor
Faucet SpoutSwivel
FinishChrome Plated
Flow Outlet TypeLaminar
Flow Rate2.2 GPM
Handle TypeSensor
Mounting Hole Center To Center4"
Mounting TypeDeck
Number Of Holes1
Overall Height10"
Power SourceBattery
Replacement CartridgeYes
Residential / CommercialCommercial
Sensor Range4" to 7"
Spout Length10"
Temp. ControlNo
Valve TypeSolenoid Valve

Shipping Info:

Ship weight (kg) 2.2905
Ship height (cm)8.38
Ship length (cm)43.94
Ship width (cm)22.86
HS code8481809005
Country of OriginCN

Product Variants

ProductModelSpout LengthMounting TypeFaucet SpoutMounting Hole Center To CenterPower SourceSensor RangeOverall HeightFlow RatePrice
SLOAN SF2250-4 Gooseneck Faucet 3/8 Inch Compresion Deck | AE7AUD 5WHW9 SF2250-45 1/4"DeckSwivel4"Battery4" to 7"10"2.2 GPM€524.27
SLOAN ETF500-P Gooseneck Faucet Sensor 2.2 Gpm | AE7HLW 5YJR0 ETF500-P10 1/4"WallStandard1"Plug-In1" to 14"10 1/4"2.2 GPM€1,507.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN SF2200-4 Gooseneck Faucet Sensor Bras Swivel Deck
€505.61 /unit