Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1650511508 Spiral Flute Tap, 5/16-32 Thread Size, 7/16 Inch Thread Length, 3 1/8 Inch Length | CT6MGP

OSG 1650511508 Spiral Flute Tap, 5/16-32 Thread Size, 7/16 Inch Thread Length, 3 1/8 Inch Length

Item: CT6MGP Model: 1650511508Cross Ref: 54MF87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesOsg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
FinishTitanium Carbonitride Coated
Number Of Flutes3
Overall Length3 1/8"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.0.312"
Shank Length1 3/4"
Shank TypeStraight
Square Size0.238"
System Of MeasurementImperial
Tap ChamferBottoming
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length7/16"
Thread LimitH3
Thread Size5/16"-32
Thread StandardExtra Fine
Threads Per Inch32
Material Grade - MachiningGrade 16450
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, M, P
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsDIN
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread Size5/16"-32
Thread Limit / Class Of FitH3

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1650511508 Spiral Flute Tap, 5/16-32 Thread Size, 7/16 Inch Thread Length, 3 1/8 Inch Length
€53.12 /unit