Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN F54A Spud Coupling Assembly 3/4 In | AC8XUL 3ERA6

SLOAN 0306102 Spud Coupling Assembly 3/4 In

Item: AC8XUL Model: 0306102Cross Ref: 3ERA6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpud Coupling Assembly
Size3/4"
For Use With CategoryToilets and Urinals
For Use With Grainger Item Number2VEG4
MaterialBrass
Part TypeCoupling Assembly
Product TypeFlushometers
Size3/4" x 2 1/2"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)12.95
HS code7307290090
Country of OriginUS

Product Variants

ProductModelSizeAccessory TypePrice
SLOAN F56A Spud Coupling Assembly Toilets | AC3PTH 2VEA3 F56A-Toilets€32.56
SLOAN F5AT Spud Coupling Assembly 1 1/2 In | AC3ZGV 2XU28 F5AT--€14.29
SLOAN F5AU Spud Coupling Assembly 1 1/4 In | AC3ZGW 2XU29 F5AU--€14.29
SLOAN F5AW Spud Coupling Assembly 3/4 In | AC3ZGX 2XU30 F5AW--€28.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 0306102 Spud Coupling Assembly 3/4 In
€29.23 /unit