SLOAN 4021050 | BQ2ARQ

SLOAN 4021050 Shower Head, 2 Gpm Flow Rate

Item: BQ2ARQ Model: 4021050
In Stock

Get it by Monday, Jun 16

€123.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
FinishPolished Chrome
Flow Rate2 GPM
Product LineAct-O-Matic

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)9.13
Ship length (cm)9.05
Ship width (cm)6.35

Product Variants

ProductModelLigature ResistantFlow RateShowerhead FunctionTrim FinishShowerhead TypeMaterialFace ShapeHead MaterialPrice
SLOAN AC11-2.0 Showerhead Brass 2 Gpm Self Cleaning | AD7LWC 4FEZ4 AC11-2.0No2 GPMSinglePolished ChromeWall MountedBrassCircleBrass€136.63
SLOAN AC450-2.5 Showerhead | AE3MCA 5E547 AC450-2.5No2.5 GPMSinglePolished ChromeWall MountedBrassCircleBrass€326.95
SLOAN AC11-2.5 Showerhead | AE3MCB 5E548 AC11-2.5No2.5 GPMSinglePolished ChromeWall MountedBrassCircleBrass€136.31
SLOAN 4020100 | BQ2ARC 4020100--------€105.50
SLOAN 4020130 | BQ2ARD 4020130--------€105.50
SLOAN 4020115 | BQ2ARE 4020115--------€338.78
SLOAN 4020116 | BQ2ARF 4020116--------€282.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 4021050 Shower Head, 2 Gpm Flow Rate
€123.29 /unit