SLOAN 3911615 | BR3EHH

SLOAN 3911615 ROYAL 152-3.5-6-3/4-LDIM-WWT Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush

Item: BR3EHH Model: 3911615Cross Ref: ROYAL 152-3.5-6-3/4-LDIM-WWT
In Stock

Get it by Monday, Jun 16

€231.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flushometer
FinishRough Brass
Product LineRoyal

Shipping Info:

Ship weight (kg) 4.6575
Ship height (cm)11.43
Ship length (cm)17.15
Ship width (cm)23.11

Product Variants

ProductModelFixture TypeMounting PositionPower SourceFinishHeightPressure RangePrice
SLOAN 3911900 | BP7XAG 3911900------€301.92
SLOAN 3911899 | BP7XAK 3911899------€252.09
RFQ
SLOAN 3911904 | BP7XAM 3911904------€506.95
RFQ
SLOAN 3911902 | BP7XAN 3911902------€342.11
RFQ
SLOAN 3911905 | BP7XAP 3911905------€256.41
RFQ
SLOAN 3911906 | BP7XAQ 3911906------€320.17
RFQ
SLOAN 3911907 | BP7XAR 3911907------€265.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3911615 ROYAL 152-3.5-6-3/4-LDIM-WWT Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush
€231.49 /unit