SLOAN 3911544 | BT2BRY

SLOAN 3911544 ROYAL 150-3.5-J-6-3/4-LDIM-XYV Sink Flushometer, Manual Service, 3.5 gpf, RB Finish

Item: BT2BRY Model: 3911544Cross Ref: ROYAL 150-3.5-J-6-3/4-LDIM-XYV
In Stock

Get it by Tuesday, Jun 17

€176.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flushometer
FinishRough Brass
Product LineRoyal

Shipping Info:

Ship weight (kg) 3.249
Ship height (cm)11.43
Ship length (cm)17.15
Ship width (cm)23.11

Product Variants

ProductModelFixture TypeMounting PositionPower SourceFinishHeightPressure RangePrice
SLOAN 3911900 | BP7XAG 3911900------€301.92
SLOAN 3911899 | BP7XAK 3911899------€252.09
RFQ
SLOAN 3911904 | BP7XAM 3911904------€506.95
RFQ
SLOAN 3911902 | BP7XAN 3911902------€342.11
RFQ
SLOAN 3911905 | BP7XAP 3911905------€256.41
RFQ
SLOAN 3911906 | BP7XAQ 3911906------€320.17
RFQ
SLOAN 3911907 | BP7XAR 3911907------€265.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3911544 ROYAL 150-3.5-J-6-3/4-LDIM-XYV Sink Flushometer, Manual Service, 3.5 gpf, RB Finish
€176.15 /unit