Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-501 Cut Resistant Gloves Blue L PR | AE3AZZ 5AJ12

ANSELL 11-501 Cut Resistant Gloves Blue L PR

Item: AE3AZZ Model: 11-501Cross Ref: 5AJ12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level3
Ansi/isea Cut Level4
Ansi/isea Puncture Level3
CoatingNitrile
Coating CoveragePalm
Coating FinishSmooth
Coating MaterialNitrile
ColorBlue
CuffKnit
CutClute
Cut ResistantYes
Finger StyleFull Finger
Liner MaterialKevlar
Puncture ResistantYes
SizeL
Thumb StyleStraight
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight13 ga.
Fda CompliantNo
Glove Coating ColorBlue
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length10"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeYes
StandardsANSI/ASTM/EN

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)11.94
Ship length (cm)26.16
Ship width (cm)12.95
HS code6116105530
Country of OriginMX

Product Variants

ProductModelSizeColorAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelThumb StyleCoatingAbrasion ResistantPrice
ANSELL 11-501 Cut Resistant Gloves Yellow with Green 2XL PR | AA9ULW 1FEW7 11-5012XLGreen, Yellow4Palm3StraightNitrileYes€25.95
ANSELL 11-501 Cut Resistant Gloves Blue xS PR | AE3AFN 5AE99 11-501XSBlue4Palm3StraightNitrileYes€23.74
ANSELL 11-501 Cut Resistant Gloves Yellow with Green S PR | AE3AZX 5AJ10 11-501SGreen, Yellow4Palm3StraightNitrileYes€25.95
ANSELL 11-501 Cut Resistant Gloves Blue M PR | AE3AZY 5AJ11 11-501MBlue4Palm3StraightNitrileYes€25.95
ANSELL 11-501 Cut Resistant Gloves Blue XL PR | AE3BAA 5AJ13 11-501XLBlue4Palm3StraightNitrileYes€23.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-501 Cut Resistant Gloves Blue L PR
€24.76 /unit