SLOAN 3771625 | BQ4FGF

SLOAN 3771625 SLOAN 152 ESS-1.28-TMO-SWB-HW Water Closet Flushometer, Sensor Hardwired, 1.28 gpf, Dual-Filtered Fixed Bypass Diaphragm

Item: BQ4FGF Model: 3771625Cross Ref: SLOAN 152 ESS-1.28-TMO-SWB-HW
In Stock

Get it by Monday, Jun 16

€769.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Flushometer
Exposed/concealedConcealed
Fixture ConnectionRear
Fixture TypeWater Closet
Flush ModeSensor
Mounting PositionFloor
Power SourceHardwired
Pressure Range15 psi to 80 psi
Rough-in24"
Spud Coupling1 1/2"
Valve DesignDiaphragm
Basic Power SourceHardwired
FinishRough Brass
Product LineSloan
Sensor TypeSensor Operated

Shipping Info:

Ship weight (kg) 8.6625
Ship height (cm)13.34
Ship length (cm)27.31
Ship width (cm)30.15

Product Variants

ProductModelFixture TypePower SourceMounting PositionFinishPressure RangeHeightPrice
SLOAN 3911898 | BP7XAH 3911898------€510.54
RFQ
SLOAN 3710006 | BP7XGQ 3710006------€91.01
RFQ
SLOAN 3710005 | BP7XGR 3710005------€899.91
RFQ
SLOAN 3712607 | BP7XJA 3712607------€876.71
RFQ
SLOAN 3712603 | BP7XJB 3712603------€894.20
RFQ
SLOAN 3420010 | BP7YAZ 3420010------€899.48
RFQ
SLOAN 3422600 | BP7YBA 3422600------€981.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3771625 SLOAN 152 ESS-1.28-TMO-SWB-HW Water Closet Flushometer, Sensor Hardwired, 1.28 gpf, Dual-Filtered Fixed Bypass Diaphragm
€769.82 /unit