SKB 3I-2918-10BC Protective Case, 18 Inch x 29 Inch x 10 7/8 Inch Inside, Pick And Pluck, Black, Mobile | CU2YWY

SKB 3I-2918-10BC Protective Case, 18 Inch x 29 Inch x 10 7/8 Inch Inside, Pick And Pluck, Black, Mobile

Item: CU2YWY Model: 3I-2918-10BCCross Ref: 418R34
In Stock

Get it by Tuesday, Jun 17

€434.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
ApplicationMilitary
Bottom Depth8 7/8"
Case TypeRolling Case
Caster TypeRigid
Closure TypeLatches
ColorBlack
Electrostatic DischargeNo
Esd ConductiveNo
Foam DesignPick And Pluck
Foam MaterialPolyurethane
Handle StyleFolding, Telescoping , Foldingtelescoping
Handle Style - Protective CasesFolding, Telescoping
IncludesLifetime Warranty
Includes FoamYes
Includes Foam InsertYes
Inside Depth10 7/8"
Inside Length29"
Inside Width18"
Ip Rating, Nema RatingIP67
Lid Depth2"
Load Capacity50 lbs.
MaterialPlastic
MobilityMobile
Number Of Latches5
Number Of Padlock Holes2
Number Of Wheels2
Overall Depth12 1/2"
Overall Length31 1/2"
Overall Width20 1/2"
Pressure Valve TypeAutomatic
Resistant ToCorrosion, Impact, Water
StackableYes
Wheel TypeRigid

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)31.75
Ship length (cm)80.01
Ship width (cm)52.07
Country of OriginUS

Product Variants

ProductModelInside WidthInside LengthInside DepthIncludes Foam InsertNumber Of WheelsHandle StyleColorOverall WidthPrice
SKB 3I-0907-4Y-E Protective Case | CU2YTR 3I-0907-4Y-E7 3/8"9 1/2"4 1/8"No-FoldingYellow9 3/4"€66.63
SKB 3I-2217-8M-E Protective Case | CU2YTT 3I-2217-8M-E17"22"8"No2FoldingtelescopingGreen19 1/2"€242.19
SKB 3I-2918-14ME Protective Case | CU2YTU 3I-2918-14ME18"29"14"No2FoldingtelescopingGreen20 1/2"€332.72
SKB 3I-4217-7B-L Protective Case | CU2YTV 3I-4217-7B-L17"42 1/2"7 1/2"Yes2FoldingtelescopingBlack19 1/2"€453.28
SKB 3I-2217-10YE Protective Case | CU2YTW 3I-2217-10YE17"22"10 5/8"No2FoldingtelescopingYellow19 3/8"€297.99
SKB 3I-4214-5M-E Protective Case | CU2YTX 3I-4214-5M-E14 1/2"42 1/2"5 1/2"No2FoldingtelescopingGreen17"€294.78
SKB 3I-0907-6Y-E Protective Case | CU2YTY 3I-0907-6Y-E7 3/8"9 3/8"6 1/8"No-FoldingYellow9 3/4"€74.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3I-2918-10BC Protective Case, 18 Inch x 29 Inch x 10 7/8 Inch Inside, Pick And Pluck, Black, Mobile
€434.81 /unit