MONOPRICE 7146 3.5mm M Plug To Rca Jack Adapter | AA6JVJ 14C255

MONOPRICE 7146 3.5mm M Plug To Rca Jack Adapter

Item: AA6JVJ Model: 7146Cross Ref: 14C255
In Stock

Get it by Thursday, Jun 12

€0.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio Adapter
Cable TypeRCA Cable
ColorBlack
Installation MethodPlug And Play
Number Of Ports2
Ports1

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.52
Ship length (cm)4.57
Ship width (cm)1.78
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorNumber Of PortsCable TypeCable SizeConnectionInstallation MethodPortsPrice
MONOPRICE 7124 2.5mm S Plug To 3.5mm S Jack | AA6JUY 14C233 7124Black2-3.5 mm-Plug And Play1€0.60
MONOPRICE 7128 3.5mm M Plug To 3.5mm S Jack | AA6JVB 14C237 7128Black2-3.5 mm-Plug And Play1€0.60
MONOPRICE 7135 3.5 S Plug To 1/4inch S Jack | AA6JVE 14C244 7135Black2-1/4"-Plug And Play1€0.56
MONOPRICE 7139 1/4 Inch S Plug To 3.5mm S Jack | AA6JVH 14C248 7139Black2-3.5 mm-Plug And Play1€0.59
MONOPRICE 7149 1/4 Inch M Plug To Rca Jack Adapter | AA6JVL 14C258 7149Black2RCA Cable--Plug And Play1€0.60
MONOPRICE 7167 1/4 Inch M Plug To 3.5mm S Jack Metal | AA6JVW 14C276 7167Gold2-3.5 mm-Plug And Play1€0.60
MONOPRICE 7169 1/4 Inch S Plug To 3.5mm S Jack Metal | AA6JVX 14C278 7169Gold2-3.5 mm-Plug And Play1€0.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 7146 3.5mm M Plug To Rca Jack Adapter
€0.60 /unit