SIMPSON ELECTRIC IR61026 Pressure Washer, 3, 500 Psi Op Pressure, Cold, 8.4 Hp Hp, 4 Gpm Pressure Washer Flow Rate | CU2YQY

SIMPSON ELECTRIC IR61026 Pressure Washer, 3, 500 Psi Op Pressure, Cold, 8.4 Hp Hp, 4 Gpm Pressure Washer Flow Rate

Item: CU2YQY Model: IR61026Cross Ref: 55CH57
In Stock

Get it by Tuesday, Jun 17

€1,578.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer
Burner FuelGasoline
Detergent Injection SystemNo
Duty RatingMedium Duty
Engine BrandHonda
Engine Displacement270 cc
Flow Rate4 GPM
Gross Torque11.5 lbs.-ft.
Height16 5/8"
Hose Dia.3/8"
Hose Length50 ft.
Hp8 2/5 hp
Includes(5) Quick Connect Nozzles, Detergent Siphon Tube With Filter, Engine Oil, Gun, Hose, Lace, Set Up Guide
Length37"
Net Weight57 lbs.
Operating Pressure3500 psi
Piston MaterialCeramic
Power TypeGas
Pump DriveDirect
Pump TypeTriplex Plunger
Starter TypeRecoil
Warranty10 yrs. Frame, 3 yrs. Engine, 7 yrs. Pump
Water Output Temp.Cold
Water TypeCold
Width23 1/2"
Engine Cycle4-Cycle
Frame MaterialAluminum
Fuel Tank Capacity1.4 gal.
Horsepower8 3/8 hp
Hose Diameter3/8"
Max Operating Pressure3500 psi
Overall Height37"
Overall Length23 1/2"
Overall Width27 1/2"
Power SourceGas Powered
Product TypeWalk-Behind Pressure Washer
StandardsCETA
StyleCart
Tool Weight115 lbs.
Weight115 lbs.
Wheel Diameter13"
Wheel TypeSolid

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)42.23
Ship length (cm)93.98
Ship width (cm)59.69
Country of OriginUS

Product Variants

ProductModelWater TypeDuty RatingFlow RateBurner FuelDetergent Injection SystemPower TypePump DriveWater Output Temp.Price
SIMPSON ELECTRIC MB1223 Pressure Washer, 200 Psi Op Pressure, Hot, 2.3 Gpm Pressure Washer Flow Rate | CU2YQX MB1223HotLight Duty2.3 GPMDieselYesElectric--€3,854.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC IR61026 Pressure Washer, 3, 500 Psi Op Pressure, Cold, 8.4 Hp Hp, 4 Gpm Pressure Washer Flow Rate
€1,578.49 /unit