INGERSOLL-RAND EXT WARRANTY KIT - 447P Warranty Kit, Air Filter, EXT WARRANTY KIT - 447P | CR4PJJ

INGERSOLL-RAND EXT WARRANTY KIT - 447P Warranty Kit, Air Filter

Item: CR4PJJ Model: EXT WARRANTY KIT - 447PCross Ref: 786FK3
In Stock

Get it by Monday, Jun 16

€992.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Fits BrandIngersoll-Rand
For Use WithAir Compressors
For Use With Mfr. Model Number447-533-IR
Includes(1) Gasket Kit, (10) Air Filters, (10) Season Select Lubricant Quart, (2) Valve Repair Kit, (4) Vibration Pads, (5) O-Rings
Mfr. Series447 Series
Overall Height11 7/8"
Overall Length16 3/4"
Overall Width14 1/4"
TypeAir Filter
Compatible Manufacturer Part Number447-533-IR
Compatible Series447
Compatible With BrandIngersoll-Rand
Number Of Pieces32
Series447 Series

Shipping Info:

Ship weight (kg) 17.7075
Ship height (cm)30.18
Ship length (cm)42.55
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price
INGERSOLL-RAND 23417231 Start Up Kit for Compressor | CR4PEA 23417231------€2,150.37
INGERSOLL-RAND 47735463001 Start Up Kit for Compressor | CR4PEB 47735463001------€1,781.25
INGERSOLL-RAND 47735470001 Start Up Kit for Compressor | CR4PEC 47735470001------€2,200.64
INGERSOLL-RAND 47735479001 Start Up Kit for Compressor | CR4PED 47735479001------€2,568.30
INGERSOLL-RAND 2475 ELECTRIC Warranty Kit, Air Compressor Maint Kit, 2475 ELECTRIC | CR4PEE 2475 ELECTRIC------€1,000.55
INGERSOLL-RAND 2475 HONDA Warranty Kit, Air Compressor Maint Kit, 2475 HONDA | CR4PEF 2475 HONDA------€1,150.46
INGERSOLL-RAND 2475 KOHLER Warranty Kit, Air Compressor Maint Kit, 2475 KOHLER | CR4PEG 2475 KOHLER------€950.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND EXT WARRANTY KIT - 447P Warranty Kit, Air Filter
€992.97 /unit