Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J72905/16 Impact Bit 3/8 x 2-23/32in 6pt Black Oxide | AA9UTK 1FM57

PROTO J72905/16 Impact Bit 3/8 x 2-23/32in 6pt Black Oxide

Item: AA9UTK Model: J72905/16Cross Ref: 1FM57
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Bit
Drive Size3/8"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
Length1 5/8"
LockingYes
MaterialForged Alloy Steel
Number Of Points6
Overall Length2.719"
Replaceable InsertNo
Sae Or MetricSAE
Socket DepthStandard
Tip Size5/16"
Tip TypeHex
Bit Length1 5/8"
Measurement TypeSAE
StandardsSAE AS4984A
Tip StyleHex

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)6.91
Ship width (cm)7.62
HS code8207806000
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthDrive TypeTip SizeMaterialSae Or MetricNumber Of PointsTip TypePrice
PROTO J74415/16 Impact Bit 5/16 x 3-1/4 Inch 6pt | AA9UQH 1FK57 J74415/161/2"3 1/4"Impact5/16"Forged Alloy SteelSAE6Hex€21.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J72905/16 Impact Bit 3/8 x 2-23/32in 6pt Black Oxide
€25.28 /unit