Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT 2535-49 Hand Torch Piezo 5.9 Inch Length | AH7BLL 36RC55

SIEVERT 2535-49 Hand Torch Piezo 5.9 Inch Length

Item: AH7BLL Model: 2535-49Cross Ref: 36RC55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€460.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Torch
ApplicationDismantling, General Brazing, Heating, Soldering
CharacteristicsMultiple Application Burners
Flame TypeSwirl
Head45°
IncludesCanvas Bag, Hot-Air Burner, Lg Cyclone Burner, Nozzle, Soft Flame Burner, Torch Handle
Length5 7/8"
Silver Braze Tube1"
Soft Solder Tube Cap.2"
Welding ApplicationDismantling, General Brazing, Heating, Soldering
Product TypeHand Torch

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEE

Product Details:

    • Ignitor : Instant On/Off
    • MAPP Btus per Hour : 1870
    • MAPP Temp. : 2000
    • Propane Btus per Hour : 1700
    • Propane Temp. : 1950 Degrees F
    • Silver Braze Tube : 1"
    • Silver Braze Tube w/MAPP Gas : 1/8" to 1/2"
    • Soft Solder Tube Cap. w/MAPP Gas : 1/4" to 4"
    • Characteristics: Multiple Application Burners

Product Variants

ProductModelFlame TypeSoft Solder Tube Cap.Gas ServiceHeating Capacity (propane)Handle StyleHeating Capacity (map-pro)Ignition TypeTypePrice
SIEVERT 2535-48 Hand Torch Piezo 5.9 Inch Length MAPP | AH7BLK 36RC54 2535-48Swirl2"------€661.20
SIEVERT 2535-02 Hand Torch, Pencil, Instant On-Off, Adj Flame | CU2XLL 2535-02Pencil1"Propane7506 btuHErgonomic-Instant On OffPiezo Ignition€174.24
SIEVERT 2535-10 Hand Torch, Swirl, Instant On-Off | CU2XLM 2535-10Swirl1"Propane13650 btuH-13650 btuHInstant On OffPiezo Ignition€261.39
SIEVERT 2535-08 Hand Torch, Swirl, Instant On-Off, Powerjet | CU2XLN 2535-08Swirl1"Propane---Instant On OffPiezo Ignition€296.78
SIEVERT 2535-04 Hand Torch, Swirl, Instant On-Off, PowerJet | CU2XLP 2535-04Swirl1"Propane4800 btuHSoft Grip4800 btuHInstant On OffPiezo Ignition€173.92
SIEVERT 2535-06 Hand Torch, Swirl, Instant On-Off, PowerJet, Hand Torch | CU2XLQ 2535-06Swirl1"Propane6500 btuHSoft Grip6500 btuHInstant On OffPiezo Ignition€224.00
SIEVERT 229557 Hand Torch, Webbed, Instant On-Off | CU2XLR 229557Webbed1"Butane, Propane3070 btuH--Instant On OffPiezo Ignition€129.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT 2535-49 Hand Torch Piezo 5.9 Inch Length
€460.26 /unit