Item | Hand Torch |
Application | Cooking, Fire Lightning, Loosening Of Bolts, Paint Stripping, Soft Soldering |
Characteristics | Simplified Hand-Held Torch With Piezo, Fixed Standard Flame Burner, Delivered With Sievert Powergas |
Features | Fixed Standard Flame Burner, Simplified Hand-Held Torch With Piezo |
Flame Type | Webbed |
For Fuel Type | Butane |
Gas Service | Butane, Propane |
Heating Capacity (propane) | 3070 btuH |
Ignition Type | Instant On Off |
Includes | Standard Burner |
Mapp Gas Silver Braze | 1" |
Mapp Gas Soft Solder | 1" |
Maximum Flame Temperature | 2010°F |
Maximum Flame Temperature (propane) | 3572°F |
Maximum Silver Braze Dia. (map-pro) | 1" |
Maximum Silver Braze Dia. (propane) | 1" |
Maximum Soft Solder Dia. (propane) | 1" |
Maximum Soft Solder Dia.(map-pro) | 1" |
Propane Gas Silver Braze | 1" |
Propane Gas Soft Solder | 1" |
Silver Braze Size | 1" |
Silver Braze Size (map-pro Maximum) | 1" |
Silver Braze Size (map-pro, Maximum) | 1" |
Silver Braze Size (propane, Maximum) | 1" |
Silver Braze Tube | 1" |
Soft Solder Size | 1" |
Soft Solder Size (map Pro Max.) | 1" |
Soft Solder Size (minimum) | 1" |
Soft Solder Tube Cap. | 1" |
Type | Piezo Ignition |
Welding Application | General Brazing, Soldering |
Flame Adjustment | None |
Inlet Connection Size | 1" |
Maximum Flame Temperature (map-pro) | 2010°F |
Maximum Silver Braze Diameter (map-pro) | 1" |
Maximum Silver Braze Diameter (propane) | 1" |
Maximum Soft Solder Diameter (map-pro) | 1" |
Maximum Soft Solder Diameter (propane) | 1" |
Product Type | Hand Torch |
Torch Series | Series Easyjet |