Item | Hand Torch |
Application | Dismantling, General Brazing, Heating, Soldering |
Characteristics | Ergonomic Comfort Grip, Trigger On/Off Function, No Gas Emission Unless Burner Fitted, Trigger Lock, Drop Protection For Highest Saftey, Precise Flame Adjustment Valve, Ignition Chock Protection Cover |
Flame Type | Swirl |
For Fuel Type | Propane |
Fuel | Propane |
Gas Service | Propane |
Heating Capacity (map-pro) | 13650 btuH |
Heating Capacity (propane) | 13650 btuH |
Ignition Type | Instant On Off |
Includes | Handle |
Mapp Gas Silver Braze | 1" |
Mapp Gas Soft Solder | 1" |
Maximum Flame Temperature | 2010°F |
Maximum Flame Temperature (propane) | 3572°F |
Maximum Silver Braze Dia. (map-pro) | 1" |
Maximum Silver Braze Dia. (propane) | 1" |
Maximum Soft Solder Dia. (propane) | 1" |
Maximum Soft Solder Dia.(map-pro) | 1" |
Propane Gas Silver Braze | 1" |
Propane Gas Soft Solder | 1" |
Silver Braze Size | 1" |
Silver Braze Size (map-pro Maximum) | 1" |
Silver Braze Size (map-pro, Maximum) | 1" |
Silver Braze Size (propane, Maximum) | 1" |
Silver Braze Tube | 1" |
Soft Solder Size | 1" |
Soft Solder Size (map Pro Max.) | 1" |
Soft Solder Size (minimum) | 1" |
Soft Solder Tube Cap. | 1" |
Type | Piezo Ignition |
Welding Application | Dismantling, General Brazing, Heating, Soldering |
Maximum Silver Braze Diameter (map-pro) | 1" |
Maximum Soft Solder Diameter (map-pro) | 1" |
Maximum Soft Solder Diameter (propane) | 1" |
Product Type | Hand Torch |
Torch Series | Series Powerjet |