SIEMENS HNF364S Safety Switch, Non-Fusible, 200 A, Three Phase, 600 Vac, 304 Stainless Steel | CU2WNJ

SIEMENS HNF364S Safety Switch, Non-Fusible, 200 A, Three Phase, 600 Vac, 304 Stainless Steel

Item: CU2WNJ Model: HNF364SCross Ref: 20RC39
In Stock : 28 Units

Get it by Monday, Jun 9

€3,881.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Contact Form3PST
Depth10 1/2"
DutyHeavy , Heavy Duty
EnvironmentIndoor/Outdoor
For Fuse ClassNot Applicable
Fusible / NonfusibleNonfusible
Height31"
Horsepower @ 600v Ac150 hp
Housing GradeGrade 304
Housing MaterialStainless Steel
Hp @ 600vac150 hp
Metallic / Non-metallicMetallic
Nema Enclosure RatingNEMA 4, NEMA 4X
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodNon Fusible , Nonfusible
Voltage600V AC
Width17"
Current Rating200A
StandardsUL 98
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)23
Ship length (cm)49
Ship width (cm)88
HS code8536509045
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HNF364S Safety Switch, Non-Fusible, 200 A, Three Phase, 600 Vac, 304 Stainless Steel
€3,881.56 /unit