SIEMENS HNF361 Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor | CU2WPE

SIEMENS HNF361 Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor

Item: CU2WPE Model: HNF361Cross Ref: 6GNE7
In Stock : 74 Units

Get it by Friday, Jun 13

€178.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Contact Form3PST
Depth5"
DutyHeavy Duty
EnvironmentIndoor
FeaturesOn/Off Handle Indication
Height14 1/2"
Housing MaterialSteel
Hp @ 600vac30 hp
Nema Enclosure Rating1
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodNon Fusible
Voltage600V AC
Width7 1/2"

Shipping Info:

Ship weight (kg) 4.842
Ship height (cm)23.24
Ship length (cm)19.61
Ship width (cm)29.08
HS code8536509045
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HNF361 Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor
€178.75 /unit