SIEMENS HGB3B125B Circuit Breaker 100 Amp 480vac 3p | AG8PHM

SIEMENS HGB3B125B Circuit Breaker 100 Amp 480vac 3p

Item: AG8PHM Model: HGB3B125B
In Stock : 16 Units

Get it by Friday, Jun 13

€1,037.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps100A
Frame TypeHGB
Number Of Poles3
Voltage480V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)13.72
Ship length (cm)7.11
Ship width (cm)7.62
HS code8536200020

Product Variants

ProductModelNumber Of PolesFrame TypeVoltageAmpsVoltage TypePrice
SIEMENS HGB1B015B Circuit Breaker 15 Amp 347vac 1p | AG8PGQ HGB1B015B1HGB347V15AAC€141.34
SIEMENS HGB1B020B Circuit Breaker, 20 Amps, 347VAC, 1P | AG8PGR HGB1B020B1HGB347V20AAC€141.34
SIEMENS HGB1B030B Circuit Breaker 30 Amp 347vac 1p | AG8PGT HGB1B030B1HGB347V30AAC€141.34
SIEMENS HGB2B015B Circuit Breaker, 15 A, 480VAC, 2P | AG8PGU HGB2B015B2LGB480V AC15AAC€276.48
SIEMENS HGB2B020B Circuit Breaker 20 Amp 480vac 2p | AG8PGV HGB2B020B2HGB480V AC20AAC€276.48
SIEMENS HGB2B030B Circuit Breaker 30 Amp 480vac 2p | AG8PGW HGB2B030B2HGB480V AC30AAC€276.48
SIEMENS HGB2B040B Circuit Breaker 40 Amp 480vac 2p | AG8PGX HGB2B040B2HGB480V AC40AAC€276.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HGB3B125B Circuit Breaker 100 Amp 480vac 3p
€1,037.75 /unit