Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PNL3 P Trap 17 Gauge Brass Pipe Diameter 1 1/2 In | AB2XPT

APPROVED VENDOR 1PNL3 P Trap 17 Gauge Brass Pipe Diameter 1 1/2 In

Item: AB2XPT Model: 1PNL3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemP-Trap
ConnectionSlip
FinishChrome Plated
Gauge17 ga.
Length12"
MaterialBrass
Pipe Dia.1 1/2"
TypeKitchen With Clean Out
ColorSilver
IncludesSlip Nut and Washer
Includes CleanoutYes
Inlet Connection GenderFemale
Inlet Connection TypeSlip
Nominal Pipe Size1 1/2"
Outlet Connection GenderMale
Outlet Connection TypeSlip
Outlet Pipe Size1 1/2"
Overall Length11 1/2"
Pipe Outside Diameter1 1/2"
Product TypeTrap
Thread Size1-1/2-11.5

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)26.92
Ship length (cm)13.72
Ship width (cm)5.33
HS code7412200035
Country of OriginCN

Product Variants

ProductModelTypePipe Dia.MaterialFinishConnectionGaugePrice
APPROVED VENDOR 1PNK9 P Trap 17 Gauge Brass Pipe Diameter 1 1/4 In | AB2XPP 1PNK9Lavatory1 1/4"BrassChrome PlatedSlip17 ga.€47.48
APPROVED VENDOR 1PNL1 P Trap 17 Gauge Brass Pipe Diameter 1 1/2 In | AB2XPQ 1PNL1Kitchen1 1/2"BrassChrome PlatedSlip17 ga.€44.20
APPROVED VENDOR 1PNL2 P Trap 17 Gauge Brass Pipe Diameter 1 1/4 In | AB2XPR 1PNL2Lavatory With Clean Out1 1/4"BrassChrome PlatedSlip17 ga.€44.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PNL3 P Trap 17 Gauge Brass Pipe Diameter 1 1/2 In
€56.79 /unit