WEG 01536ET3ER254TC-S | BB8DVE

WEG 01536ET3ER254TC-S 13041121 Electric Motor, 15Hp, 60Hz, 3600 Rpm

Item: BB8DVE Model: 01536ET3ER254TC-SCross Ref: 13041121
Limited Availability
€1,676.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time25 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %73%
Efficiency At 75 %83%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame254/6TC
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time14 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps237/118A
Locked Rotor Torque200%
Lrc6.8X(Code G)
Main Terminal Box Hole Size1.732"
Moment Of Inertia0.8718 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3525 RPM
MountingFootless
No Load Amps13/6.5A
No. Of Poles2
Noise Level75 dBA
Output15 hp
Output Rating15 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %91
Power Factor At 50 %89.5
Power Factor At 75 %91
Rated Current34.8/17.4A
Rated Torque22.3 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.08%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 100.764
Ship length (cm)62.79

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 00218ET3ER145TC-W22 | BA9YYJ 00218ET3ER145TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM2 hp145TC€686.98
WEG 00118ST3QIER143TC-W2 | BB2BZN 00118ST3QIER143TC-W2460V AC60 Hz1.25-41800 RPM1 hp143TC€1,042.46
WEG 01518ET3ER254TC-W22 | BB2CAD 01518ET3ER254TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM15 hp254TC€1,994.92
WEG 01018ET3ER215TC-W22 | BB2QFP 01018ET3ER215TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM10 hp215TC€1,442.51
WEG 00318ET3ER182TC-W22 | BB2QRY 00318ET3ER182TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM3 hp182TC€751.62
WEG 00518ET3ER184TC-W22 | BB2RAE 00518ET3ER184TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM5 hp184TC€869.40
WEG 00518ST3QIER184TC-W2 | BB2RAF 00518ST3QIER184TC-W2460V AC60 Hz1.25-41800 RPM5 hp184TC€1,540.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01536ET3ER254TC-S 13041121 Electric Motor, 15Hp, 60Hz, 3600 Rpm
€1,676.03 /unit