SIEMENS HF661S Safety Switch, Fusible, 30 A, Three Phase, 600 Vac, 304 Stainless Steel, Indoor/Outdoor | CU2WKJ

SIEMENS HF661S Safety Switch, Fusible, 30 A, Three Phase, 600 Vac, 304 Stainless Steel, Indoor/Outdoor

Item: CU2WKJ Model: HF661SCross Ref: 20RD07
In Stock

Get it by Wednesday, Jun 11

€12,441.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Contact Form6PST
Depth12"
DutyHeavy , Heavy Duty
EnvironmentIndoor/Outdoor
For Fuse ClassClass J, Class R
For Use WithClass J, R Fuse
Fuse Ul ClassClass J, Class R
Fusible / NonfusibleFusible
Height29 1/2"
Horsepower @ 600v Ac20 hp
Housing GradeGrade 304
Housing MaterialStainless Steel
Hp @ 600vac20 hp
Ip RatingNot Rated
Metallic / Non-metallicMetallic
Nema Enclosure RatingNEMA 4, NEMA 4X
Number Of Mounting Holes3
Number Of Poles6
Number Of Wires6
Phase3
Protection MethodFusible
Resistance PropertiesCorrosion Resistant
Voltage600V AC
Width11 1/2"
Current Rating30A
StandardsUL 98
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)74.93
Ship length (cm)30.48
Ship width (cm)29.21
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF661S Safety Switch, Fusible, 30 A, Three Phase, 600 Vac, 304 Stainless Steel, Indoor/Outdoor
€12,441.21 /unit