SIEMENS DTNF224R Safety Switch, Non-Fusible, 200 A, Single Phase, 240V AC, 304 Stainless Steel | CU2WRF

SIEMENS DTNF224R Safety Switch, Non-Fusible, 200 A, Single Phase, 240V AC, 304 Stainless Steel

Item: CU2WRF Model: DTNF224RCross Ref: 20RC65
In Stock

Get it by Tuesday, Jun 17

€2,914.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Contact FormDPDT
Depth9"
DutyHeavy , Heavy Duty
Enclosure H X W36 3/4" x 21 1/4"
EnvironmentIndoor/Outdoor
For Fuse ClassNot Applicable
Fusible / NonfusibleNonfusible
Height36 3/4"
Housing GradeGrade 304
Housing MaterialStainless Steel
Hp @ 240vac60 hp
Maximum Enclosure Depth36"
Maximum Mounting Depth31"
Metallic / Non-metallicMetallic
Minimum Enclosure Depth19 3/25"
Minimum Mounting Depth15"
Nema Enclosure RatingNEMA 3R
Neutral Assembly IncludedYes
Number Of Mounting Holes3
Number Of Poles2
Number Of Wires3
Protection MethodNon Fusible , Nonfusible
Voltage240V AC
Width21 1/4"
Current Rating200A
Horsepower @ 240v Ac60 hp
PhaseSingle
StandardsUL 98, UL LISTED
Voltage Rating240V AC

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)93.35
Ship length (cm)22.86
Ship width (cm)53.98
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS DTNF224R Safety Switch, Non-Fusible, 200 A, Single Phase, 240V AC, 304 Stainless Steel
€2,914.16 /unit