SIEMENS DTGNF323NR Safety Switch, Non-Fusible, 100 A, Three Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WMH

SIEMENS DTGNF323NR Safety Switch, Non-Fusible, 100 A, Three Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor

Item: CU2WMH Model: DTGNF323NRCross Ref: 20RD24
In Stock

Get it by Thursday, Jun 12

€1,852.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Contact Form3PDT
Depth8 1/2"
DutyGeneral , Standard
EnvironmentIndoor/Outdoor
For Fuse ClassNot Applicable
Fusible / NonfusibleNonfusible
Height27 1/2"
Housing MaterialSteel
Hp @ 240vac40 hp
Maximum Enclosure Depth27.62"
Maximum Mounting Depth19 9/25"
Metallic / Non-metallicMetallic
Minimum Enclosure Depth12.18"
Minimum Mounting Depth8"
Nema Enclosure RatingNEMA 3R
Number Of Mounting Holes3
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodNon Fusible , Nonfusible
Voltage240V AC
Width14 1/4"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)69.85
Ship length (cm)21.59
Ship width (cm)36.2
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS DTGNF323NR Safety Switch, Non-Fusible, 100 A, Three Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor
€1,852.62 /unit