SIEMENS DTF321R Safety Switch, Fusible, 30 A, Three Phase, 240 Vac, 304 Stainless Steel, Indoor/Outdoor | CU2WKE

SIEMENS DTF321R Safety Switch, Fusible, 30 A, Three Phase, 240 Vac, 304 Stainless Steel, Indoor/Outdoor

Item: CU2WKE Model: DTF321RCross Ref: 20RA86
In Stock

Get it by Tuesday, Jun 17

€1,852.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Contact Form3PDT
Depth8 1/2"
DutyHeavy , Heavy Duty
EnvironmentIndoor/Outdoor
For Fuse ClassClass H, Class J, Class R, Class T
For Use WithClass H, R, T Fuse
Fuse Ul ClassClass H, Class J, Class R, Class T
Fusible / NonfusibleFusible
Height29"
Housing GradeGrade 304
Housing MaterialStainless Steel
Hp @ 240vac7 1/2 hp
Maximum Enclosure Depth29 3/25"
Maximum Mounting Depth23 1/2"
Metallic / Non-metallicMetallic
Minimum Enclosure Depth9.53"
Minimum Mounting Depth6 3/4"
Nema Enclosure RatingNEMA 3R
Number Of Mounting Holes3
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodFusible
Voltage240V AC
Width11 1/2"
Current Rating30A
Horsepower @ 240v Ac71/2 hp
StandardsUL 98, UL LISTED
Ul Fuse ClassH, J, R, T
Voltage Rating240V AC

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)73.66
Ship length (cm)21.59
Ship width (cm)29.21
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS DTF321R Safety Switch, Fusible, 30 A, Three Phase, 240 Vac, 304 Stainless Steel, Indoor/Outdoor
€1,852.30 /unit