Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS BQ2B100H00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAP

SIEMENS BQ2B100H00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 22kA at 120/240V AC

Item: CU2VAP Model: BQ2B100H00S01Cross Ref: 6FML2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€820.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating120/240V AC
Amps100A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeShunt Trip
Dc VoltageNot Rated
Depth4"
For Use WithSiemens Panelboards
Frame Size125A/BQH
Length2"
Max. Operating Temp.104°F
Mfr. SeriesBQH
Number Of Poles2
Terminal Connection TypeLug
Width3"
Wire Size1/0 AWG , 2 AWG, 4 AWG
Dc Voltage RatingNot Rated
Max. Air Rating22 kA at 120/240V AC
Max. Wire Size1/0 AWG
Min. Wire Size2 AWG (Al), 4 AWG (Cu)
PhaseSingle
SeriesBQH Series
StandardsHACR RATED, UL
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)10.16
Ship length (cm)5.08
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelCircuit Breaker Mounting StyleNumber Of PolesAmpsAc Voltage RatingMax. Air RatingDepthFrame SizeDc VoltagePrice
SIEMENS BQ2B010 Miniature Circuit Breaker, 10 A, 120/240V AC, Single Phase, 10kA at 120/240V AC | CU2VAN BQ2B010Bolt On210A120/240V AC10 kA4"125A/BQNot Rated€235.48
SIEMENS B2100HH00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 65kA at 120/240V AC | CU2VAQ B2100HH00S01Bolt On2100A120/240V AC-5 1/2"125A/HBLNot Rated€1,713.37
SIEMENS B2110H Miniature Circuit Breaker, 110 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAR B2110HBolt On2110A120/240V AC-3"125A/BLHNot Rated€2,043.78
SIEMENS Q215HID Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 10kA at 120V AC, 2 Poles | CU2VAT Q215HIDPlug In215A120/240V AC10 kA3"125A/QPNot Rated€94.60
SIEMENS BE215H Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAU BE215HBolt On215A120/240V AC-4"60A/BLEHNot Rated€1,768.35
SIEMENS B115H00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120V AC | CU2VAV B115H00S01Bolt On115A120/240V AC22 kA6"125A/BLHNot Rated€279.52
SIEMENS B115HH00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 65kA at 120V AC | CU2VAW B115HH00S01Bolt On115A120/240V AC65 kA3"125A/BLNot Rated€609.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQ2B100H00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 22kA at 120/240V AC
€820.05 /unit