STARRETT S436DXRLZ Micrometer Set 6-12 Inch 0.001 Resolution 6 Pc | AE6MVM 5UAA5 / 64463

STARRETT S436DXRLZ 64463 Micrometer Set 6-12 Inch 0.001 Resolution 6 Pc

Item: AE6MVM Model: S436DXRLZCross Ref: 5UAA5 / 64463
In Stock

Get it by Friday, Jun 13

€4,212.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer Set, 6 Pc
Accuracy-0.0001" to +0.0001"
Anvil MaterialCarbide
Anvil ShapeFlat
Case TypeWood Case
Data Output TypeNo Output
Dimension TypeInch
IncludesSpanner Wrench, Standards, Wood Case
Includes CaseYes
Ip RatingNot Rated
Lock Nut TypeRing
Long Form Calibration CertificateNo
Number Of Micrometers6
Operation TypeMechanical
Resolution0.001"
Spc OutputNo
Spindle MaterialCarbide
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeRatchet
Case IncludedYes
Micrometers Included10", 11", 12", 7", 8", 9"
Range6" to 12"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)31.75
Ship length (cm)54.61
Ship width (cm)29.21
HS code9017304000
Country of OriginUS

Product Variants

ProductModelResolutionRangeThimbleNumber Of MicrometersSpc OutputIp RatingLong Form Calibration CertificateIncludes CasePrice
STARRETT ST436.1AXFLZ Micrometer Set 0 To 3 Inch 0.0001 In | AC4GWR 2ZUA6 / 68038 ST436.1AXFLZ0.0001"0" to 3"Friction3NoNot RatedNoYes€992.83
STARRETT ST436.1BXRLZ Micrometer Set 0 To 4 Inch 0.0001 In | AC4GWT 2ZUA7 / 68041 ST436.1BXRLZ0.0"-Ratchet-No---€1,402.59
STARRETT S436.1CXRLZ Micrometer Set 0 To 6 Inch 0.001 In | AC4GWU 2ZUA8 / 68044 S436.1CXRLZ0.001"0" to 6"Ratchet-No---€2,213.73
STARRETT S436EXRLZ Micrometer Set 0-12 Inch 0.001 Resolution 12 Pc | AE6MVL 5UAA4 / 52012 S436EXRLZ0.001"0" to 12"Ratchet-No---€5,732.52
STARRETT S436FXRLZ Micrometer Set 13-24 Inch 0.001 Resolution 12 Pc | AE6MVN 5UAA6 / 64466 S436FXRLZ0.001"12" to 24"Ratchet-No---€16,575.37
STARRETT S436MEXRLZ Micrometer Set Outside | AH2QNH 30A564 / 52014 S436MEXRLZ0.001"0 mm to 300 mmRatchet-----€6,770.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S436DXRLZ 64463 Micrometer Set 6-12 Inch 0.001 Resolution 6 Pc
€4,212.67 /unit