Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS B115HH00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 65kA at 120V AC | CU2VAW

SIEMENS B115HH00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 65kA at 120V AC

Item: CU2VAW Model: B115HH00S01Cross Ref: 6EUZ1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€670.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating120/240V AC
Amps15A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeShunt Trip
Dc VoltageNot Rated
Depth3"
For Use WithSiemens P1 Panelboards
Frame Size125A/BL
Length1"
Max. Air Rating65 kA
Mfr. SeriesBL
Number Of Poles1
Terminal Connection TypeLug
Width3"
Wire Size10 AWG , 12 AWG, 14 AWG

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelCircuit Breaker Mounting StyleNumber Of PolesAmpsAc Voltage RatingMax. Air RatingDepthFrame SizeDc VoltagePrice
SIEMENS BQ2B010 Miniature Circuit Breaker, 10 A, 120/240V AC, Single Phase, 10kA at 120/240V AC | CU2VAN BQ2B010Bolt On210A120/240V AC10 kA4"125A/BQNot Rated€235.48
SIEMENS BQ2B100H00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAP BQ2B100H00S01Bolt On2100A120/240V AC-4"125A/BQHNot Rated€790.25
SIEMENS B2100HH00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 65kA at 120/240V AC | CU2VAQ B2100HH00S01Bolt On2100A120/240V AC-5 1/2"125A/HBLNot Rated€1,713.37
SIEMENS B2110H Miniature Circuit Breaker, 110 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAR B2110HBolt On2110A120/240V AC-3"125A/BLHNot Rated€2,043.78
SIEMENS Q215HID Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 10kA at 120V AC, 2 Poles | CU2VAT Q215HIDPlug In215A120/240V AC10 kA3"125A/QPNot Rated€94.60
SIEMENS BE215H Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAU BE215HBolt On215A120/240V AC-4"60A/BLEHNot Rated€1,768.35
SIEMENS B115H00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120V AC | CU2VAV B115H00S01Bolt On115A120/240V AC22 kA6"125A/BLHNot Rated€279.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B115HH00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 65kA at 120V AC
€670.25 /unit