Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON GFTCB140 Circuit Breaker, Plug-In, 1 Phase, 40 Ampere, 10kAIC at 120V | CE6GNT

EATON GFTCB140 Type Br, 5Ma Gf Breaker 40A /1 Pole 120/240V

Item: CE6GNT Model: GFTCB140
In Stock : 4 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€173.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating40A
Capacity10 kAIC
Height1"
IndicatorsGFI
Length1"
Number Of Poles1
TypeGFCI Circuit Breakers
Voltage120/240V
Weight0.5 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Eaton GFTCB140 miniature ground fault circuit breaker designed for eliminating the risk of possible fire & shock hazards at electrical outlets
    • Features single pole, BR frame design accommodate aluminium or copper wires of sizes ranging from 14 to 4 AWG
    • Plug-on mounting style allows easy installation on panels or switchboards
    • Operates at temperatures between 60 and 75 deg C
    • UL listed and CSA certified

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON GFEP115 Plug In Circuit Breaker Br 15 Amp 120vac 1p 10kaic@120v | AG8NVN GFEP1151120V AC€254.06
EATON GFEP120 Plug In Circuit Breaker Br 20 Amp 120vac 1p 10kaic@120v | AG8NVP GFEP1201120V AC€275.84
EATON GFEP130 Plug In Circuit Breaker Br 30 Amp 120vac 1p 10kaic@120v | AG8NVQ GFEP1301120V AC-
RFQ
EATON GFEP215 Plug In Circuit Breaker Br 15 Amp 240vac 2p 10kaic@120v | AG8NVR GFEP2152120/240V€382.34
EATON GFEP220 Plug-In Circuit Breaker, BR, 20 A, 240VAC, 2P, 10kAIC@120V | AG8NVT GFEP2202120/240V€382.34
EATON GFEP230 Plug In Circuit Breaker Br 30 Amp 240vac 2p 10kaic@120v | AG8NVU GFEP2302120/240V€382.34
EATON GFEP240 Plug In Circuit Breaker Br 40 Amp 240vac 2p 10kaic@120v | AG8NVV GFEP2402120/240V€382.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GFTCB140 Type Br, 5Ma Gf Breaker 40A /1 Pole 120/240V
€173.32 /unit