Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 6XV18402AH10 Ethernet Cable, Shielded, Green, Co mm Cable | CU2RTW

SIEMENS 6XV18402AH10 Ethernet Cable, Shielded, Green

Item: CU2RTW Model: 6XV18402AH10Cross Ref: 56JE28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.01 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEthernet Cable
Bend Radius49 mm
Boot TypeBootless
Cable ShapeRound
Color Of CoatGreen
Conductor Size (data Cable)22 AWG
Construction Of The Cabled ElementQuad
Design Of ShieldOverlapped Aluminum-Clad Foil, Sheathed In A Braided Screen
Fire RatingNot Rated
Fire Rating (data Cable)Not Rated
Jacket ColorGreen
Jacket Material (wire And Cable)PVC
Length - Patch Cord100m
Marking Of ConductorsColor
Material Of The MantlePolyvinyl Chloride
Maximum Impedance100 ohms
Maximum Voltage Rating80V
Nec Article, TypeNot Rated
Number Of Conductors4
Number Of Wires4
Outside Dia.0.3"
Rohs Attention Of Conformity1
ShieldedShielded , Yes
Temp. Range-40°F to +167°F
Transmission Speed100 Mbps

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)0.76
Ship length (cm)2.54
Ship width (cm)0.76
Country of OriginDE

Product Variants

ProductModelTransmission SpeedShieldedFire Rating (data Cable)Temp. RangeJacket Material (wire And Cable)Insulation MaterialJacket ColorCable ShapePrice
SIEMENS 6XV1 870-3QN10 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green | CU2RNJ 6XV1 870-3QN1010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€119.40
SIEMENS 6XV1 870-3QE50 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNK 6XV1 870-3QE5010 GbpsYesCommercial-40°F to +167°FPolyethylene-GreenRound€58.22
SIEMENS 6XV1 870-3QH10 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNL 6XV1 870-3QH1010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€62.97
SIEMENS 6XV1 870-3QH20 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNM 6XV1 870-3QH2010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€67.96
SIEMENS 6XV1 870-3QH60 Voice and Data Patch Cord, Bootless, Bootless, 6A, RJ45, RJ45, Shielded | CU2RNN 6XV1 870-3QH6010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€92.71
SIEMENS 6XV18404AH10 Ethernet Cable, Shielded, Green | CU2RTU 6XV18404AH10100 MbpsYesNot Rated-13°F to +158°F-PlasticGreenRound€32.05
SIEMENS 6XV18702B Ethernet Cable, Shielded, Green, Co mm Cable | CU2RTV 6XV18702B100 MbpsYesNot Rated-25°F to +167°FPVC-GreenRound€8.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 6XV18402AH10 Ethernet Cable, Shielded, Green
€6.01 /unit