Flat Shipping

Flat Shipping at €24.99 + VAT

OPTIMUM 5TPA0 Circular Saw Blade 10 Inch 78 Teeth | AE6KPW

OPTIMUM 5TPA0 Circular Saw Blade 10 Inch 78 Teeth

Item: AE6KPW Model: 5TPA0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Saw Blade
Arbor Hole32 mm
Blade Dia.10"
Blade TypeMetal Cutting
Diamond KnockoutNo
Hook Angle10°
Kerf0.078"
Max. Speed500 RPM
Number Of Teeth78.0
Plate Thickness0.078"
Solid Cutting Depth1 7/8"
Tip MaterialSteel
Tooth GrindATB
Tube Cutting Depth2.438"
ApplicationFor Cutting Solid Steel
Arbor Size1 1/4"
Blade Dia. - English10"
Blade Dia. - Metric250 mm
Blade MaterialSteel
Blade Mounting Holes2/11/63, 2/8/45
Cut Width0.118"
Cutting Depth1 7/8" Solid, 2 15/16" Tube
Cutting Depth In Solid Stock1 7/8"
Cutting Depth In Tubing2 15/16"
For Use With Saw TypeCold Saws
Materials CutFerrous Metals, Steel
Max. Blade Speed575 RPM
Max. Rpm500 RPM
Metal Cutting TypeSolid Stock
Primary Material ApplicationSteel, Steel Alloys

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)30.48
Ship length (cm)33.02
Ship width (cm)1.91
HS code8202200030
Country of OriginCN

Product Variants

ProductModelBlade Dia.Number Of TeethPlate ThicknessKerfSolid Cutting DepthTip MaterialDiamond KnockoutTooth GrindPrice
OPTIMUM 5TNZ6 Circular Saw Blade 9 Inch 180 Teeth | AE6KNE 5TNZ69"180.00.078"0.078"1 3/8"SteelNoATB€226.25
OPTIMUM 5TNZ7 Circular Saw Blade 9 Inch 120 Teeth | AE6KNF 5TNZ79"160.00.078"0.078"1 3/8"SteelNoATB€225.50
OPTIMUM 5TNZ8 Circular Saw Blade 10 Inch 180 Teeth | AE6KNG 5TNZ810"180.00.078"0.078"1 7/8"SteelNoATB€239.19
OPTIMUM 5TPA1 Circular Saw Blade 14 Inch 280 Teeth | AE6KPX 5TPA114"280.00.098"0.098"-SteelNoATB€467.31
OPTIMUM 5TPA2 Circular Saw Blade 14 Inch 180 Teeth | AE6KPY 5TPA214"180.00.098"0.098"-SteelNoATB€525.73
OPTIMUM 5TPA3 Circular Saw Blade 14 Inch 120 Teeth | AE6KPZ 5TPA314"120.00.098"0.098"-SteelNoATB€435.46
OPTIMUM 5TPA4 Circular Saw Blade 14 Inch 60 Teeth | AE6KQA 5TPA414"60.00.098"0.098"-SteelNoATB€469.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OPTIMUM 5TPA0 Circular Saw Blade 10 Inch 78 Teeth
€262.71 /unit