Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 590-502 Pressure Sensor, 2 Inch Size, 24 Vac, 10 Vdc Signal | CU2VXT

SIEMENS 590-502 Pressure Sensor, 2 Inch Size, 24 Vac, 10 Vdc Signal

Item: CU2VXT Model: 590-502Cross Ref: 314G82
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Sensor
DisplayNo
Sensor StyleVery Low Differential
Ships Factory DirectNo
Electrical Connection TypeScrew Terminals
Mounting Hole Center To Center Distance3 3/16"
Mounting Hole Diameter1/8"
Overall Depth1 5/8"
Overall Height2 3/4"
Overall Width1 7/8"
StandardsCE LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.99
Ship length (cm)4.13
Ship width (cm)4.76
Country of OriginUS

Product Variants

ProductModelApplicationElectrical Connection TypeDisplayHousing ColorOverall DepthOverall HeightOverall WidthHousing MaterialPrice
SIEMENS QFA3160 Room/Outdoor Air Humidity & Temp Sensor | CU2RXX QFA3160--------€342.68
SIEMENS QAM2012.045 Duct Sensor, 18 Inch, Rigid, 385A Rtd | CU2WXA QAM2012.045--------€33.42
SIEMENS 544-343-24 Duct Sensor, 2 544-343-24Duct-------€106.61
SIEMENS 544-342-24 Duct Sensor, 24 544-342-24--------€131.19
SIEMENS 544-343-48 Duct Sensor, 4 544-343-48--------€96.83
SIEMENS 540-244-18 Duct Temperature Sensor, 18 Inch Rigid | CU2WXE 540-244-18--------€69.81
SIEMENS 536-777-40 I mmersion Sensor, 4 Inch Size Probe, 100k Ohms | CU2WXF 536-777-40Immersion-------€87.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 590-502 Pressure Sensor, 2 Inch Size, 24 Vac, 10 Vdc Signal