Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 544-343-48 Duct Sensor, 4, Rigid, 375A Rtd | CU2WXD

SIEMENS 544-343-48 Duct Sensor, 4 Ft. Length, Rigid

Item: CU2WXD Model: 544-343-48Cross Ref: 314G77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
ApplicationAir Ducts
Electrical Connection TypeHardwired
Housing ColorSilver
Housing MaterialSteel
Measurement TypeAveraging
Mounting LocationDuct Mount
Overall Height2"
Overall Width2 1/8"
Probe Length4 ft.
Product TypeDuct Temperature Sensor
Sensing Element TypePlatinum
StandardsNEC, SAE J526

Shipping Info:

Ship weight (kg) 0.6615
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.4
Country of OriginMX

Product Variants

ProductModelApplicationElectrical Connection TypeDisplayHousing ColorOverall DepthOverall HeightOverall WidthHousing MaterialPrice
SIEMENS QFA3160 Room/Outdoor Air Humidity & Temp Sensor | CU2RXX QFA3160--------€342.68
SIEMENS 590-502 Pressure Sensor, 2 Inch Size, 24 Vac, 10 Vdc Signal | CU2VXT 590-502--No------
RFQ
SIEMENS QAM2012.045 Duct Sensor, 18 Inch, Rigid, 385A Rtd | CU2WXA QAM2012.045--------€33.42
SIEMENS 544-343-24 Duct Sensor, 2 544-343-24Duct-------€106.61
SIEMENS 544-342-24 Duct Sensor, 24 544-342-24--------€131.19
SIEMENS 540-244-18 Duct Temperature Sensor, 18 Inch Rigid | CU2WXE 540-244-18--------€69.81
SIEMENS 536-777-40 I mmersion Sensor, 4 Inch Size Probe, 100k Ohms | CU2WXF 536-777-40Immersion-------€87.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 544-343-48 Duct Sensor, 4 Ft. Length, Rigid
€111.42 /unit