SALSBURY INDUSTRIES 33333CHE Locker End Panel 18 x 72 Cherry | AA4ZFT 13K824

SALSBURY INDUSTRIES 33333CHE Locker End Panel 18 x 72 Cherry

Item: AA4ZFT Model: 33333CHECross Ref: 13K824
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€274.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Panel for Flat-Top Locker
ColorCherry
FinishPlastic Laminate
MaterialParticleboard
Overall Depth18"
Overall Height72"
Sub-categoryFinished End Panel

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)182.88
Ship length (cm)7.62
Ship width (cm)45.72
HS code9403907080
Country of OriginUS

Product Variants

ProductModelColorOverall DepthOverall HeightFinishMaterialPrice
SALSBURY INDUSTRIES 33333BLK Locker End Panel 18 x 72 Black | AA4ZFQ 13K822 33333BLKBlack18"72"Plastic LaminateParticleboard€252.30
RFQ
SALSBURY INDUSTRIES 33333BLU Locker End Panel 18 x 72 Blue | AA4ZFR 13K823 33333BLUBlue18"72"Plastic LaminateParticleboard€139.50
RFQ
SALSBURY INDUSTRIES 33333GRY Locker End Panel 18 x 72 Gray | AA4ZFU 13K825 33333GRYGray18"72"Plastic LaminateParticleboard€139.50
SALSBURY INDUSTRIES 33333MAH Locker End Panel 18 x 72 Mahogany | AA4ZFV 13K826 33333MAHMahogany18"72"Plastic LaminateParticleboard€252.30
RFQ
SALSBURY INDUSTRIES 33333MAP Locker End Panel 18 x 72 Maple | AA4ZFW 13K827 33333MAPMaple18"72"Plastic LaminateParticleboard€252.30
RFQ
SALSBURY INDUSTRIES 33335BLK End Panel Flat Top D21 x H72 Black | AC6VZP 36M897 33335BLKBlack21"72"Plastic LaminateParticleboard€157.50
RFQ
SALSBURY INDUSTRIES 33335CHE End Panel Flat Top D21 x H72 Cherry | AC6VZR 36M899 33335CHECherry21"72"Plastic LaminateParticleboard€305.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 33333CHE Locker End Panel 18 x 72 Cherry
€274.03 /unit