Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 544-343-36 Duct Sensor, 3, Rigid, 375A Rtd | CU2WXL

SIEMENS 544-343-36 Duct Sensor, 3 Ft. Length, Rigid

Item: CU2WXL Model: 544-343-36Cross Ref: 314G76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
ApplicationAir Ducts
Compatible Building Automation ProtocolsBACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Display TypeNone
Electrical Connection TypeHardwired
FeaturesInstallation Process Does Not Require Special Tools
For Use WithPt1000
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorSilver
Housing MaterialSteel
Loop Resistance1000 ohms
Maximum Operating Temperature180°F
Maximum Sensing Temperature180°F
Measurement TypeAveraging
Minimum Operating Temperature-40°F
Minimum Sensing Temperature-40°F
Mounting LocationDuct Mount
Overall Height2"
Overall Width2 1/8"
Probe Length3 ft.
Product TypeDuct Temperature Sensor
Sensing Element TypePlatinum
StandardsNEC, SAE J526
Temperature Accuracy+/-0.54°F

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.4
Country of OriginMX

Product Variants

ProductModelApplicationElectrical Connection TypeDisplayHousing ColorOverall DepthOverall HeightOverall WidthHousing MaterialPrice
SIEMENS QFA3160 Room/Outdoor Air Humidity & Temp Sensor | CU2RXX QFA3160--------€342.68
SIEMENS 590-502 Pressure Sensor, 2 Inch Size, 24 Vac, 10 Vdc Signal | CU2VXT 590-502--No------
RFQ
SIEMENS QAM2012.045 Duct Sensor, 18 Inch, Rigid, 385A Rtd | CU2WXA QAM2012.045--------€33.42
SIEMENS 544-343-24 Duct Sensor, 2 544-343-24Duct-------€106.61
SIEMENS 544-342-24 Duct Sensor, 24 544-342-24--------€131.19
SIEMENS 544-343-48 Duct Sensor, 4 544-343-48--------€96.83
SIEMENS 540-244-18 Duct Temperature Sensor, 18 Inch Rigid | CU2WXE 540-244-18--------€69.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 544-343-36 Duct Sensor, 3 Ft. Length, Rigid
€111.42 /unit