Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52RB3HB Mushroom Head, Mushroom Head, White | CU2RXD

SIEMENS 52RB3HB Mushroom Head, White

Item: CU2RXD Model: 52RB3HBCross Ref: 6FNJ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Basic MaterialMetal
ColorWhite
Connection TypeScrew On
Diameter1 3/4"
For Use WithPush/Pull Push Buttons, Siemens Small 1-3/4 In Non-Illuminated , Push/Pull Push Buttons, Siemens Small 1-3/4" Non-Illuminated
Head MaterialMetal
Illuminated / Non-illuminatedIlluminated
Compatible Operator IlluminationIlluminated
Compatible With BrandSiemens
Compatible With Series52PM9, 52PP
Head Attachment TypeScrew On
Head ColorWhite
Head StyleMushroom Head
Ip RatingIP66
Manufacturer Warranty Length18 Months
Mushroom Head Diameter44 mm
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 12
Panel Mounting Hole Diameter30 mm
StandardsREACH, ROHS, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelColorHead MaterialIp RatingDiameterOperator SizePrice
SIEMENS 52RB3H9 Mushroom Head, Mushroom Head, Amber | CU2RWZ 52RB3H9AmberMetal-1 3/4"-€55.04
SIEMENS 52RB3H3 Mushroom Head, Mushroom Head, Green | CU2RXA 52RB3H3GreenMetal-1 3/4"-€44.99
SIEMENS 52RC3D2 Mushroom Head, Mushroom Head, Red, Plastic, Non-Illuminated | CU2RXC 52RC3D2RedPlastic-1 3/4"-€24.96
SIEMENS US2:52RA5S9 Push Button Cap, Push Button Cap, Amber | CU2VXW US2:52RA5S9AmberPlastic---€20.45
SIEMENS 3SU1900-0FT50-0AA0 Push Button Cap, Push Button Cap, Blue | CU2VXY 3SU1900-0FT50-0AA0BluePolyamideIP69K-22 mm€4.74
SIEMENS 3SU1901-0FS50-0AA0 Push Button Cap, Push Button Cap, Blue | CU2VXZ 3SU1901-0FS50-0AA0BluePolyamideIP69K-22 mm€8.23
SIEMENS US2:52RA5S5 Push Button Cap, Push Button Cap, Blue, Plastic | CU2VYA US2:52RA5S5BluePlastic---€20.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52RB3HB Mushroom Head, White
€47.87 /unit