Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1900-0FT50-0AA0 Push Button Cap, Push Button Cap, Blue | CU2VXY

SIEMENS 3SU1900-0FT50-0AA0 Push Button Cap, Push Button Cap, Blue

Item: CU2VXY Model: 3SU1900-0FT50-0AA0Cross Ref: 411H39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Cap
Basic MaterialPolyamide
ColorBlue
Connection TypeSnap On
For Use WithSiemens Flat Push Button 3SU1 Series
Head MaterialPolyamide
Illuminated / Non-illuminatedNon Illuminated
Ip RatingIP69K
Nema RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operator Size22 mm
Compatible Operator IlluminationNon-Illuminated
Compatible With BrandSiemens
Compatible With SeriesSeries 3SU1
Head Attachment TypeSnap On
Head ColorBlue
Head StyleFlush
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Overall Depth0.09"
Overall Width0.93"
Panel Mounting Hole Diameter24 mm
StandardsREACH, ROHS, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorHead MaterialIp RatingDiameterOperator SizePrice
SIEMENS 52RB3H9 Mushroom Head, Mushroom Head, Amber | CU2RWZ 52RB3H9AmberMetal-1 3/4"-€55.04
SIEMENS 52RB3H3 Mushroom Head, Mushroom Head, Green | CU2RXA 52RB3H3GreenMetal-1 3/4"-€44.99
SIEMENS 52RC3D2 Mushroom Head, Mushroom Head, Red, Plastic, Non-Illuminated | CU2RXC 52RC3D2RedPlastic-1 3/4"-€24.96
SIEMENS 52RB3HB Mushroom Head, Mushroom Head, White | CU2RXD 52RB3HBWhiteMetal-1 3/4"-€43.63
SIEMENS US2:52RA5S9 Push Button Cap, Push Button Cap, Amber | CU2VXW US2:52RA5S9AmberPlastic---€20.45
SIEMENS 3SU1901-0FS50-0AA0 Push Button Cap, Push Button Cap, Blue | CU2VXZ 3SU1901-0FS50-0AA0BluePolyamideIP69K-22 mm€8.23
SIEMENS US2:52RA5S5 Push Button Cap, Push Button Cap, Blue, Plastic | CU2VYA US2:52RA5S5BluePlastic---€20.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1900-0FT50-0AA0 Push Button Cap, Push Button Cap, Blue
€5.82 /unit