Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3TX7130-0BF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, SPDT | CU2VMV

SIEMENS 3TX7130-0BF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, SPDT

Item: CU2VMV Model: 3TX7130-0BF13Cross Ref: 56JX57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Power Relay
Ac Contact Rating40A @ 120V
Coil Voltage120V AC
Current Rating40A
Dielectric Strength1500 VRMS, 2200 VRMS
Electrical Operating Durability100000
FeaturesHeavy Duty
Hp @ 120v1/3 hp
Mechanical Operating Durability1000000
Motor RatingYes
Relay MountingSurface
Relay Mounting StyleSurface
Response Time30 ms
Status IndicatorNo Indicator
Contact FormSPDT
Contact Rating (ac)40A @ 120V
Horsepower @ 120v Ac1/3 hp
Motor RatedYes
Push-to-test ButtonNo Test Button
Series3TX71 Series

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelRelay Mounting StyleCoil VoltageStatus IndicatorAc Contact RatingDc Contact RatingHp @ 120vCurrent RatingContact FormPrice
SIEMENS 3TX7130-0DF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, DPDT | CU2VMT 3TX7130-0DF13Socket120V ACNo Indicator40A @ 120V-1/3 hp40A-€103.39
SIEMENS 3TX7130-0CF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, DPST-NO | CU2VMU 3TX7130-0CF13Socket120V ACNo Indicator40A @ 120V-1/3 hp40A-€99.89
SIEMENS 3TX7130-0AF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, SPST-NO | CU2VMW 3TX7130-0AF13Surface120V ACNo Indicator40A @ 120V-1/3 hp40A-€89.25
SIEMENS 3TX7130-0DB03 Open Power Relay, Surface Mounted, 40 A Current Rating, 12V DC, DPDT | CU2VMX 3TX7130-0DB03Socket12V DCNo Indicator-40A @ 12V1/3 hp40A-€101.31
SIEMENS 3TX7130-0RB03 Open Power Relay, Surface Mounted, 40 A Current Rating, 12V DC, DPDT | CU2VMY 3TX7130-0RB03Socket12V DCNo Indicator-40A @ 12V1/3 hp40A-€123.11
SIEMENS 3TX7130-0CB03 Open Power Relay, Surface Mounted, 40 A Current Rating, 12V DC, DPST-NO | CU2VMZ 3TX7130-0CB03Socket12V DCNo Indicator-40A @ 12V1/3 hp40A-€97.02
SIEMENS 3TX7130-0DH13 Open Power Relay, Surface Mounted, 40 A Current Rating, 240VAC, DPDT | CU2VNA 3TX7130-0DH13Surface240V ACNo40A @ 240V-333/1000 hp40ADPDT€101.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3TX7130-0BF13 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, SPDT
€105.03 /unit